Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab SEAL8-100/D10 Surface/Suspended Mount Linear LED Washdown Fixture 100-Watt 120 - 277-Volt AC 82 CRI 5000K 11698-Lumens LED White Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab SEAL8-100/D10 Surface/Suspended Mount Linear LED Washdown Fixture 100-Watt 120 - 277-Volt AC 82 CRI 5000K 11698-Lumens LED White Polyester Powder Coated

SKU: 696399
Rab Linear LED washdown fixture in white polyester powder-coated finish, has polycarbonate housing for impact strength and scratch resistance. It includes stainless steel door clip, V-hook, bracket and 5-Wire cord with 6-ft length. It has a diffused polycarbonate lens to provide even light distribution. This fixture can accommodate 11698-Lumen LED lamp of 5000K color temperature and 82 CRI. The washdown fixture measuring 102.4-Inch x 6.4-Inch x 4.1-Inch, has a voltage rating from 120 to 277-Volts AC and power rating of 100-Watts. It has a current rating from 0.38 to 0.89-Amp. It is suitable for use in wet locations, canopies, loading docks, tunnels, stairwells and other hard to reach areas where relamping is difficult and costly. Linear LED washdown fixture meets UL, DLC, IESNA LM-79 and LM-80 standards.
  • Has a 98-Watt driver
  • Designed for high durability and long lasting color
  • Has high temperature silicone gaskets
  • Suitable for canopies, loading docks, tunnels, stairwells and other hard to reach areas where relamping is difficult and costly

Overview

Rab Linear LED washdown fixture in white polyester powder-coated finish, has polycarbonate housing for impact strength and scratch resistance. It includes stainless steel door clip, V-hook, bracket and 5-Wire cord with 6-ft length. It has a diffused polycarbonate lens to provide even light distribution. This fixture can accommodate 11698-Lumen LED lamp of 5000K color temperature and 82 CRI. The washdown fixture measuring 102.4-Inch x 6.4-Inch x 4.1-Inch, has a voltage rating from 120 to 277-Volts AC and power rating of 100-Watts. It has a current rating from 0.38 to 0.89-Amp. It is suitable for use in wet locations, canopies, loading docks, tunnels, stairwells and other hard to reach areas where relamping is difficult and costly. Linear LED washdown fixture meets UL, DLC, IESNA LM-79 and LM-80 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt AC
Temperature Rating
40 deg C Ambient, -20 deg C Starting
Socket Type
No
Shape
No
Power Factor
99.4% at 120 Volt AC, 97.3% at 277 Volt AC
Mounting
Surface/Suspended
Standards
UL Listed, DLC Listed, IESNA LM-79 and LM-80 Tested
Driver Type
0 - 10 Volt Dimming
UNSPSC
39111503
Energy Star Flag
No
Fixture Wattage
100 Watt
Lumens
11698 Lumens
Shade Type
Diffused Polycarbonate Lens
Lamp Type/Designation
LED
Lamp Included
No
UPC
01981360626
Item Name
Linear LED Washdown Fixture
Manufacturer Part Number
SEAL8-100/D10
Manufacturer Name
Rab
Amperage Rating
0.38 - 0.89 Amp
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Average Life
50000 Hour
Dimmable
Yes
Dimensions
102.4 Inch Length x 6.4 Inch Width x 4.1 Inch Height
Degree of Protection
IP65
CRI
82.0000
Construction
Polycarbonate Housing, Stainless Steel Door Clip
Color Temperature
5000K
Brand Name
Rab
Includes
V Hook, Bracket, 6 ft, 5-Wire Cord

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.