Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab RMKPANEL2X2 Recessed Mounting Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab RMKPANEL2X2 Recessed Mounting Kit

SKU: 210995
Rab White recessed mounting kit is suitable for LED panels and drywall ceilings.
  • Designed for high-durability and long lasting color
  • Features extruded aluminum construction with mitered corners for square fit
  • Supports recessed mounting kit is perfect for drywall ceilings

Overview

Rab White recessed mounting kit is suitable for LED panels and drywall ceilings.

Specifications

Shape
No
Socket Type
No
Ceiling Type
No
Lamp Included
No
Shade Type
No
Component Type
No
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
Color
White
UPC
01981310496
Manufacturer Name
Rab
Manufacturer Part Number
RMKPANEL2X2
Brand Name
Rab
Construction
Extruded Aluminum
Item Name
Recessed Mounting Kit
Finish
No
Dimmable
No
Dimensions
2 ft Length x 2 ft Width x 1.56 Inch Height
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.