Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab RDLED2S8-40Y-TW Dimmable 2-Inch Square Remodeler 120-Volt 8-Watt 83 CRI 3000K 567 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab RDLED2S8-40Y-TW Dimmable 2-Inch Square Remodeler 120-Volt 8-Watt 83 CRI 3000K 567 Lumens

SKU: 448684
Rab 2-Inch Remodeler has voltage rating of 120-Volts and 2-Inch trim. It features specification-grade die-cast aluminum housing and die cast trim construction. It accommodates 8-Watt 83 CRI, 567-lumens 3000K lamp. The square shape remodeler has torsion springs that offer easy installation into ceiling collar, TRIAC as well as ELV dimming drivers. It enables 40-degree beam spread with specular thermoplastic optics. It measures 9-Inch x 3.3-Inch. The remoduler features polyester powder coating finish for high-durability. This remodeler is suitable for direct contact with insulation and offers color stability. It withstands ambient temperature rating of 55 deg C. Remodeler is UL listed and Energy Star certified.
  • 8-Watt replaces 50-Watt MR16 with energy savings of up to 82%
  • Precision-engineered optics offer smooth light without hot spots or glare
  • Features green technology and polyester powder coat finish is formulated without the use of VOC or toxic heavy metals
  • Nano structure lens eliminates hot spots while offering smooth and efficient light
  • Integral junction box with wiring capacity of 60 deg C
  • Triac and ELV at 120-Volts
  • Dimmable

Overview

Rab 2-Inch Remodeler has voltage rating of 120-Volts and 2-Inch trim. It features specification-grade die-cast aluminum housing and die cast trim construction. It accommodates 8-Watt 83 CRI, 567-lumens 3000K lamp. The square shape remodeler has torsion springs that offer easy installation into ceiling collar, TRIAC as well as ELV dimming drivers. It enables 40-degree beam spread with specular thermoplastic optics. It measures 9-Inch x 3.3-Inch. The remoduler features polyester powder coating finish for high-durability. This remodeler is suitable for direct contact with insulation and offers color stability. It withstands ambient temperature rating of 55 deg C. Remodeler is UL listed and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Driver Type
9 Watt, 0.08 Amp at 120 Volt, Constant Current
Shape
Square
sku
448684
Socket Type
No
Temperature Rating
55 deg C Ambient, -20 deg C Starting
Voltage Rating
120 Volt
Ceiling Type
No
Energy Star Flag
No
Standards
UL Listed, Wet Location Rated, Energy Star and Reg Qualified Version 2.0 Certified
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
83 CRI 3000K 567 Lumens
Shade Type
No
Trim Size
2 Inch
Made In America
Yes
Component Type
No
Trim Type
No
RoHS Flag
No
UNSPSC
39111505
GTIN
00019813218946
Color
Warm
UPC
01981321894
Manufacturer Name
Rab
Manufacturer Part Number
RDLED2S8-40Y-TW
Average Life
100000 Hour
Lamp Wattage
8 Watt
Item Name
Remodeler
Includes
Trim
Finish
White Trim
Dimmable
Yes
Dimensions
9 Inch Length x 3.3 Inch Height
Degree of Protection
No
Brand Name
Rab
Construction
Specification Grade Die Cast Aluminum Housing, Die Cast Trim
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.