Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab RB4T5 4-Light Ceiling/Surface/Chain Mount Fluorescent High Bay Fixture 54-Watt 120 - 277-Volt White Powder-Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab RB4T5 4-Light Ceiling/Surface/Chain Mount Fluorescent High Bay Fixture 54-Watt 120 - 277-Volt White Powder-Coated

SKU: 39157
Rab Fluorescent highbay fixture has medium 2-Pin socket that supports 54-Watts power rated four 72 LPW efficacy 85 CRI fluorescent lamps for lighting. Luminaire provides 17340-Lumens of light. Highbay fixture has 22-gauge steel housing construction with white powder coat finish for maximum reflectance and added durability. This highbay luminaire has aluminum high-performance brilliant bevel segmented reflector that provides maximum reflectance greater than 86%. Highbay luminaire supports ceiling/surface/chain mounting that is suitable for highbay, gymnasium, commercial and industrial purposes. Luminaire meets EPA act 2005 incentives and UL standards.
  • Comes with easy wiring and maintenance access panel
  • Rotary locking lampholders for vibration security and easy relamping
  • Heavy-duty 22-gauge steel housing and wiring box with 1/2-Inch NPS knockouts
  • Aluminum High Performance Brilliant Bevel Segmented and Alanod 320G-E With Reflectivity Of >=86%

Overview

Rab Fluorescent highbay fixture has medium 2-Pin socket that supports 54-Watts power rated four 72 LPW efficacy 85 CRI fluorescent lamps for lighting. Luminaire provides 17340-Lumens of light. Highbay fixture has 22-gauge steel housing construction with white powder coat finish for maximum reflectance and added durability. This highbay luminaire has aluminum high-performance brilliant bevel segmented reflector that provides maximum reflectance greater than 86%. Highbay luminaire supports ceiling/surface/chain mounting that is suitable for highbay, gymnasium, commercial and industrial purposes. Luminaire meets EPA act 2005 incentives and UL standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
216 Watt
Socket Type
Bi-Pin Medium
Shape
No
Reflector Type
Aluminum
Lamp Included
No
UNSPSC
39112102
Lamp Type/Designation
T5HO 85 CRI 17340 Lumens 72 Lumens/Watt Fluorescent
Shade Type
No
Standards
UL Listed, Qualifies for EPA Act 2005 Incentives
GTIN
00019813018478
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Number of Lamps
4.0000
Voltage Rating
120 - 277 Volt
Mounting
Ceiling/Surface/Chain
Amperage Rating
2/1.2/1.04/0.9 Amp
Manufacturer Name
Rab
UPC
01981301847
Manufacturer Part Number
RB4T5
Average Life
2000 Hour
Lamp Wattage
54 Watt
Ballast Type
241 Watt 90% Efficiency Programmed Start, 1 Factor
Finish
White Powder Coated
Dimmable
No
Dimensions
48 Inch Length x 10-3/4 Inch Width x 3-1/2 Inch Depth
Degree of Protection
No
Construction
22 Gauge Steel Housing
Brand Name
Rab
Item Name
Fluorescent High Bay Fixture
Test Report Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.