Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab R16SA Short Haybay Reflector 16-3/16-Inch x 5-Inch White For LED Haybay High Bay Fixture

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab R16SA Short Haybay Reflector 16-3/16-Inch x 5-Inch White For LED Haybay High Bay Fixture

SKU: 697576
Rab Short hay bay reflector in white finish, has aluminum construction for corrosion resistance and durability. It provides downlight only, uplight + downlight and high or low mounting heights. This reflector is compatible with LED hay bay fixture. It is ideal for using 12 Hours a day, 5 days a week in ambient temperatures up to 50 deg C and for 24/7 use in ambient temperatures up to 40 deg C. The reflector measuring 16-3/16-Inch x 5-Inch, is suitable for use in damp locations. The hay bay reflector meets UL and BAA standards.
  • Provides downlight only, uplight + downlight and high or low mounting heights
  • Ideal for using 12 Hours a day, 5 days a week in ambient temperatures up to 50-Degree C and for 24/7 use in ambient temperatures up to 40-Degree C
  • Comes in white finish

Overview

Rab Short hay bay reflector in white finish, has aluminum construction for corrosion resistance and durability. It provides downlight only, uplight + downlight and high or low mounting heights. This reflector is compatible with LED hay bay fixture. It is ideal for using 12 Hours a day, 5 days a week in ambient temperatures up to 50 deg C and for 24/7 use in ambient temperatures up to 40 deg C. The reflector measuring 16-3/16-Inch x 5-Inch, is suitable for use in damp locations. The hay bay reflector meets UL and BAA standards.

Specifications

Color/Finish
White
Dimensions
16-3/16 Inch Dia x 5 Inch Height
For Use With
LED Haybay High Bay Fixture
Item Name
Haybay Reflector
Material
Aluminum
Socket Type
No
Type
Short
Standards
UL Listed, BAA Compliant
UNSPSC
39111541
Energy Star Flag
No
Brand Name
Rab
sku
697576
UPC
01981326647
Manufacturer Name
Rab
Manufacturer Part Number
R16SA
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.