Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PS5-07-25WT Square Tenon Top Pole 25-ft x 5-Inch Bronze/TGIC Polyester Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PS5-07-25WT Square Tenon Top Pole 25-ft x 5-Inch Bronze/TGIC Polyester Coated

SKU: 200719
Rab Square tenon top pole has bronze/TGIC polyester-coated finish for long-life durability. It features reinforced hand holes with grounding lug and removable cover for easy wiring access. It measures 25-ft x 5-Inch x 2-3/8-Inch. This top pole includes galvanized anchor bolts, galvanized hardware, anchor bolt template and 46000-PSI minimum yield shaft. It is suitable for wet location. The tenon top pole is CSA certified.
  • Anchor Bolt Kit includes pole cap and base cover (sold separately)
  • 3-Inch thread bolt
  • Bolt circle diameter of 11-inches

Overview

Rab Square tenon top pole has bronze/TGIC polyester-coated finish for long-life durability. It features reinforced hand holes with grounding lug and removable cover for easy wiring access. It measures 25-ft x 5-Inch x 2-3/8-Inch. This top pole includes galvanized anchor bolts, galvanized hardware, anchor bolt template and 46000-PSI minimum yield shaft. It is suitable for wet location. The tenon top pole is CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
Standards
CSA Certified
GTIN
00019813181738
UNSPSC
39111616
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
PS5-07-25WT
Manufacturer Name
Rab
UPC
01981318173
sku
200719
Color/Finish
Bronze/TGIC Polyester Coated
Dimensions
25 ft Length x 5 Inch Width
Brand Name
Rab
Item Name
Square Tenon Top Pole
Material
Steel Shaft
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.