Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PS4-11-25D2 11 Gauge Steel Drilled Pole 4-Inch x 25-ft Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PS4-11-25D2 11 Gauge Steel Drilled Pole 4-Inch x 25-ft Bronze

SKU: 119975
Rab Drilled pole in bronze color, has 11-gauge steel construction and is suitable for two area lights at 180-degree. This ground mounting top pole has reinforced hand holes and removable cover for easy wiring access. It measures 4-Inch x 25 ft. Tenon top pole is CSA certified.
  • Engineered for ground mounting
  • Heavy-duty TGIC polyester coating
  • Anchor bolt kit includes pole cap and base cover
  • Galvanized anchor bolts and galvanized hardware and anchor bolt template

Overview

Rab Drilled pole in bronze color, has 11-gauge steel construction and is suitable for two area lights at 180-degree. This ground mounting top pole has reinforced hand holes and removable cover for easy wiring access. It measures 4-Inch x 25 ft. Tenon top pole is CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Start Type
No
Bulb Base
No
Bulb Shape
No
Color Temperature
No
Finish
No
Bulb Overall Shape
No
Dimmable
No
Bulb Base Group
No
Color/Finish
Bronze
Size
25 ft Height
sku
119975
Manufacturer Name
Rab
RoHS Flag
No
UPC
01981301347
Country Of Origin
China
Socket Type
No
UNSPSC
39111616
Dimensions
4 Inch Width
Standards
CSA Certified
Energy Star Flag
No
Brand Name
Rab
Manufacturer Part Number
PS4-11-25D2
Item Name
Drilled Pole
Material
11 Gauge Steel
GTIN
00019813013473
For Use With
Two Area Lights at 180 Degree
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.