Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PS4-11-20D2 11 Gauge Steel Drilled Pole 4-Inch x 20-ft Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PS4-11-20D2 11 Gauge Steel Drilled Pole 4-Inch x 20-ft Bronze

SKU: 113442
Rab Drilled pole in bronze color, has 11-gauge steel construction and is suitable for two area lights at 180-degree. This ground mounting top pole has reinforced hand holes and removable cover for easy wiring access. It measures 4-Inch x 20 ft. Tenon top pole is CSA certified.
  • Engineered for ground mounting
  • Heavy-duty TGIC polyester coating
  • Anchor bolt kit includes pole cap and base cover
  • Galvanized anchor bolts and galvanized hardware and anchor bolt template

Overview

Rab Drilled pole in bronze color, has 11-gauge steel construction and is suitable for two area lights at 180-degree. This ground mounting top pole has reinforced hand holes and removable cover for easy wiring access. It measures 4-Inch x 20 ft. Tenon top pole is CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
Standards
CSA Certified
GTIN
00019813013459
UNSPSC
39111616
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
PS4-11-20D2
Manufacturer Name
Rab
UPC
01981301345
Color/Finish
Bronze
Dimensions
4 Inch Width
Brand Name
Rab
For Use With
Two Area Lights at 180 Degree
Item Name
Drilled Pole
Material
11 Gauge Steel
Size
20 ft Height
Socket Type
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.