Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PRT55W LED Garage Light 52-Watt 120 - 277-Volt Polyester Powder-Coated White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PRT55W LED Garage Light 52-Watt 120 - 277-Volt Polyester Powder-Coated White

SKU: 425759
Rab LED garage light has precision white die-cast aluminum and sheet metal housing with polyester powder-coated finish for added durability. Housing includes ultra white specular polycarbonate reflector for reflective optics. This luminaire has an integrated airflow fins for superior thermal management with heat sinking. This ultra high-efficiency LED garage light delivers 118-lumens of light per Watt. LED garage light luminaire has a high transmission, vandal-resistant polycarbonate frosted lens for uniform light distribution. It has fixture power rating of 52-Watts and voltage rating of 120 - 277-Volt AC. This luminaire measuring 13-15/16-Inch x 13-15/16-Inch x 5-3/4-Inch, provides 75 CRI 6085-Lumens of light with 5000K 103 LPW efficacy LED. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.
  • IP66 Rated that keeps water and dust out
  • Low glare, vandal-resistant polycarbonate lens
  • 20% Uplight eliminates cave effect

Overview

Rab LED garage light has precision white die-cast aluminum and sheet metal housing with polyester powder-coated finish for added durability. Housing includes ultra white specular polycarbonate reflector for reflective optics. This luminaire has an integrated airflow fins for superior thermal management with heat sinking. This ultra high-efficiency LED garage light delivers 118-lumens of light per Watt. LED garage light luminaire has a high transmission, vandal-resistant polycarbonate frosted lens for uniform light distribution. It has fixture power rating of 52-Watts and voltage rating of 120 - 277-Volt AC. This luminaire measuring 13-15/16-Inch x 13-15/16-Inch x 5-3/4-Inch, provides 75 CRI 6085-Lumens of light with 5000K 103 LPW efficacy LED. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.

Specifications

Socket Type
No
Shape
No
Reflector Type
Specular Polycarbonate
Mounting
Pendant/Surface
Lumens
6085 Lumens
Temperature Rating
40 deg C
Item Name
LED Garage Light
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Dimmable
Yes
Lamp Wattage
52 Watt
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, Mercury and UV Free, RoHS Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813274607
Degree of Protection
IP66
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
52 Watt
Driver Type
59 Watt, 0.31 - 0.5 Amp, Constant Current
Dimensions
13-15/16 Inch Length x 13-15/16 Inch Width x 5-3/4 Inch Height
Voltage Rating
120 - 277 Volt
CRI
75.0000
UPC
01981327460
Manufacturer Name
Rab
Construction
Die Cast Aluminum and Sheet Metal Housing, High-Transmission and Vandal-Resistant Polycarbonate Frosted Lens
Manufacturer Part Number
PRT55W
Average Life
100000 Hour
Brand Name
Rab
Color Temperature
5000K
LM Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.