Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PLED78 LED Canopy Light 78-Watt 120 - 277-Volt Polyester Powder-Coated Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PLED78 LED Canopy Light 78-Watt 120 - 277-Volt Polyester Powder-Coated Bronze

SKU: 113498
Rab LED canopy light has precision white die-cast aluminum housing and lens frame with polyester powder-coated finish for added durability. Luminaire uses optimized computational fluid dynamics software to ensure long LED and driver lifespan with thermal management. Ultra high-efficiency LED garage light delivers 7635-Lumens of light at 78-Watts. LED canopy light has clear tempered glass lens for uniform light distribution. It has fixture power rating of 78-Watts and voltage rating of 120 - 277-Volt AC. Luminaire measuring 16-Inch x 4.7-Inch, provides 78 CRI 7635-Lumens of light with 5000K 85 LPW efficacy LED. Luminaire is best suitable for wet location and parking garages. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.
  • Precision optics deliver uniform light distribution
  • Die-cast aluminum housing
  • Measures 16-Inch x 4.7-Inch

Overview

Rab LED canopy light has precision white die-cast aluminum housing and lens frame with polyester powder-coated finish for added durability. Luminaire uses optimized computational fluid dynamics software to ensure long LED and driver lifespan with thermal management. Ultra high-efficiency LED garage light delivers 7635-Lumens of light at 78-Watts. LED canopy light has clear tempered glass lens for uniform light distribution. It has fixture power rating of 78-Watts and voltage rating of 120 - 277-Volt AC. Luminaire measuring 16-Inch x 4.7-Inch, provides 78 CRI 7635-Lumens of light with 5000K 85 LPW efficacy LED. Luminaire is best suitable for wet location and parking garages. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.

Specifications

Country Of Origin
China
Mounting
Pendant
Energy Star Flag
No
Lamp Wattage
78 Watt
Lumens
7635 Lumens
Item Name
LED Canopy Light
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
16 Inch Width x 4.7 Inch Height
Shape
No
Socket Type
No
Lamp Type/Designation
LED
GTIN
00019813039152
UNSPSC
39112102
RoHS Flag
No
Shade Type
No
Lamp Included
Yes
CRI
78.0000
Fixture Wattage
78 Watt
Driver Type
89 Watt, 0.39 - 0.78 Amp, Constant Current
Voltage Rating
120 - 277 Volt
Temperature Rating
35 deg C
Degree of Protection
No
Color Temperature
5000K
Construction
Die Cast Aluminum Housing, Clear Tempered Glass Lens
Manufacturer Part Number
PLED78
Manufacturer Name
Rab
UPC
01981303915
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, Mercury and UV Free, RoHS Compliant
Brand Name
Rab
Average Life
100000 Hour
Test Report Files Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.