Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab PIP45NW/D10 LED Flood Light Fixture 45-Watt 120 - 277-Volt AC Arm Mount White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab PIP45NW/D10 LED Flood Light Fixture 45-Watt 120 - 277-Volt AC Arm Mount White

SKU: 688374
Rab LED flood light fixture in white color, has mounting arm, frosted acrylic lens and die-cast aluminum housing for added durability. The IP66-rated fixture has a power rating of 45-Watts and voltage rating from 120 to 277-Volts AC at 50/60-Hz. It delivers a light of 6181 Lumens. This fixture with 75 CRI, has a color temperature rating of 4000K. It is suitable for use in wet locations. The LED flood light fixture meets UL, DLC, LM-79, LM-80 and RoHS standards.
  • Replaces 150-Watt MH
  • Perfect for ground mounting
  • Low-cost
  • Formulated for high-durability
  • Features high-temperature silicone gaskets
  • Suitable for use in wet locations

Overview

Rab LED flood light fixture in white color, has mounting arm, frosted acrylic lens and die-cast aluminum housing for added durability. The IP66-rated fixture has a power rating of 45-Watts and voltage rating from 120 to 277-Volts AC at 50/60-Hz. It delivers a light of 6181 Lumens. This fixture with 75 CRI, has a color temperature rating of 4000K. It is suitable for use in wet locations. The LED flood light fixture meets UL, DLC, LM-79, LM-80 and RoHS standards.

Specifications

Lamp Wattage
45 Watt
Power Factor
99% at 120 Volt, 92.6% at 277 Volt
NEMA Rating
NEMA 7H x 6V
Mounting
Arm
Lumens
6181 Lumens, 126 Lumens/Watt
Frequency Rating
50/60 Hz
Item Name
LED Flood Light Fixture
Finish
White
Dimmable
Yes
Dimensions
4-7/16 Inch Length x 6.5 Inch Width x 7-5/16 Inch Height
Degree of Protection
IP66
Shape
No
Temperature Rating
-40 deg C Cold Starting, 40 deg C Ambient
Standards
UL Listed, DLC Listed, LM-79 and LM-80 Tested, RoHS Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813265681
Construction
Precision Die Cast Aluminum Housing and Mounting Arm, Frosted Acrylic Lens, High-Temperature Silicone Gaskets
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
45 Watt
Driver Type
49 Watt, 0.42 Amp at 120 Volt, 0.26 Amp at 208 Volt, 0.22 Amp at 240 Volt, 0.19 Amp at 277 Volt, Constant Current, Class 2
Voltage Rating
120 - 277 Volt AC
CRI
75.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
Rab
UPC
01981326568
Manufacturer Part Number
PIP45NW/D10
Brand Name
Rab
Average Life
60000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.