Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab NDLED4RD-50YN-W-W Dimmable 4-Inch Low Profile New Construction LED Down Light Trim Module Round White NDLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab NDLED4RD-50YN-W-W Dimmable 4-Inch Low Profile New Construction LED Down Light Trim Module Round White NDLED®

SKU: 534019
Rab NDLED® Collection Low profile new construction LED downlight trim module has voltage ranging from 120 to 277-Volts. The 12/20-Watt lamp outputs 1260/1690-Lumen light with a color temperature of 3500K. The dimmable downlight in warm neutral color, has professional grade die-cast aluminum construction and white cone and trim ring finish for durability. It has 4-Inch trim and average life of 100000 Hours. The round downlight with 0 to 10-Volts at 120 to 277-Volts, triac and ELV at 120-Volt dimming driver, is ceiling mountable. The butterfly bracket permits mounting with bar stock, C channel, 1/2-Inch conduit or nailer bars. The low-profile design permits for installation in ceilings with limited space. The nanostructure lens avoids hot spots providing smooth and efficient light. It is perfect for wet locations covered ceiling. The downlight meets UL and Energy Star 2.0 standards.
  • Provides absolute white 3-step consistency and black body accurate
  • Integral junction box with comes wiring capacity for minimum 90 deg C supply conductors
  • The EZ-connector helps in easy installation

Overview

Rab NDLED® Collection Low profile new construction LED downlight trim module has voltage ranging from 120 to 277-Volts. The 12/20-Watt lamp outputs 1260/1690-Lumen light with a color temperature of 3500K. The dimmable downlight in warm neutral color, has professional grade die-cast aluminum construction and white cone and trim ring finish for durability. It has 4-Inch trim and average life of 100000 Hours. The round downlight with 0 to 10-Volts at 120 to 277-Volts, triac and ELV at 120-Volt dimming driver, is ceiling mountable. The butterfly bracket permits mounting with bar stock, C channel, 1/2-Inch conduit or nailer bars. The low-profile design permits for installation in ceilings with limited space. The nanostructure lens avoids hot spots providing smooth and efficient light. It is perfect for wet locations covered ceiling. The downlight meets UL and Energy Star 2.0 standards.

Specifications

Socket Type
No
Shape
Round
Lumens
1260/1690 Lumens
Item Name
LED Down Light Trim
Lamp Wattage
12/20 Watt
Finish
White Cone and Trim Ring
Dimmable
Yes
Dimensions
5-1/2 Inch OD x 3-3/4 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt
Type
Low Profile, New Construction
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
GTIN
00019813334226
Standards
UL Listed, Energy Star Qualified 2.0 Certified
Trim Type
Cone
Trim Size
4 Inch
Construction
Professional Grade Die Cast Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
0 - 10 Volt at 120 - 277 Volt, Triac and ELV at 120 Volt Dimming
Collection
NDLED®
Ceiling Type
No
CRI
82.0000
Color Temperature
3500K
Color
Warm Neutral
Brand Name
Rab
Manufacturer Part Number
NDLED4RD-50YN-W-W
Manufacturer Name
Rab
UPC
01981333422
Average Life
100000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.