Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab ND6R26D Dimmable 6-Inch Round New Construction Rough-In Housing 120/277-Volt 26-Watt 80 CRI

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab ND6R26D Dimmable 6-Inch Round New Construction Rough-In Housing 120/277-Volt 26-Watt 80 CRI

SKU: 539114
Rab Air-tight 6-Inch new construction rough-in housing comes in low-profile design that allows installation in ceilings with limited space. This round rough-in has voltage rating of 120/277-Volts. It accommodates 26-Watt 80 CRI lamp. The rough-in supports nailer bars and butterfly bracket mounting. It measures 13-1/2-Inch x 12-7/16-Inch x 4-7/8-Inch. It withstands ambient temperature range of 40 deg C. Rough-in is UL listed and Energy Star certified.
  • Sturdy design comes with die cast aperture frame
  • Dimming Driver 0 - 10 Volt, TRIAC and ELV (at 120-Volts only)
  • Measures 13-1/2-Inch x 12-7/16-Inch x 4-7/8-Inch
  • 0 - 10-Volt ELV Triac universal

Overview

Rab Air-tight 6-Inch new construction rough-in housing comes in low-profile design that allows installation in ceilings with limited space. This round rough-in has voltage rating of 120/277-Volts. It accommodates 26-Watt 80 CRI lamp. The rough-in supports nailer bars and butterfly bracket mounting. It measures 13-1/2-Inch x 12-7/16-Inch x 4-7/8-Inch. It withstands ambient temperature range of 40 deg C. Rough-in is UL listed and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Driver Type
0.24 Amp at 120 Volt, 0.14 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.12 Amp at 277 Volt, Constant Current
Shape
Round
sku
539114
Socket Type
No
Temperature Rating
40 deg C Ambient, -20 deg C Starting
Voltage Rating
120/277 Volt
Ceiling Type
Standard, Air-Tight
Energy Star Flag
No
Standards
UL Listed, Wet Location Rated, Energy Star and Reg Qualified Version 2.0 Certified
Lamp Included
No
Country Of Origin
United States of America
Lamp Type/Designation
80 CRI
Shade Type
No
Trim Size
6 Inch
Made In America
Yes
Component Type
Housing
Trim Type
No
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813423609
Mounting
Nailer Bars and Butterfly Bracket
UPC
01981342360
Manufacturer Name
Rab
Manufacturer Part Number
ND6R26D
Lamp Wattage
26 Watt
Item Name
New Construction Rough-In Housing
Includes
Die Cast Aperture Ring
Finish
No
Dimmable
Yes
Dimensions
13-1/2 Inch Length x 12-7/16 Inch Width x 4-7/8 Inch Height
Degree of Protection
No
Brand Name
Rab
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.