Rab LL322B 3-Tier Lawn Lighting 75-Watt 120-Volt AC Black Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab LL322B 3-Tier Lawn Lighting 75-Watt 120-Volt AC Black Powder Coated

SKU: 38583
Rab Landscape Collection 3-tier lawn light in black color, features gasketed globe and die-cast aluminum housing with powder coated finish. This pagoda style light uses 75-Watt A-19 incandescent lamp that has voltage rating of 120-Volt AC. Medium base porcelain socket lamp offers 1220-Lumens of bright light output. This 1/2-Inch threaded nipple mountable light measures 6-Inch x 7-Inch. It comes with 20-Inch lead wire for hassle-free installation. This light has 750 hours of life span. It is suitable for wet locations. Light is UL listed.
  • Socket with all-copper electrical parts and 20-Inch leads
  • Quick and secure installation with one corrosion-proof screw
  • Threaded, gasketed globes for durable weather-proofing and easy relamping

Overview

Rab Landscape Collection 3-tier lawn light in black color, features gasketed globe and die-cast aluminum housing with powder coated finish. This pagoda style light uses 75-Watt A-19 incandescent lamp that has voltage rating of 120-Volt AC. Medium base porcelain socket lamp offers 1220-Lumens of bright light output. This 1/2-Inch threaded nipple mountable light measures 6-Inch x 7-Inch. It comes with 20-Inch lead wire for hassle-free installation. This light has 750 hours of life span. It is suitable for wet locations. Light is UL listed.

Specifications

Lamp Type/Designation
75 Watt A19 1220 Lumens Incandescent
Shade Type
No
Manufacturer Name
Rab
UPC
01981319221
Manufacturer Part Number
LL322B
Lamp Included
No
Item Name
Lawn Lighting
Dimmable
No
Dimensions
6 Inch Width x 7 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt AC
Type
3-Tier
Mounting
1/2 Inch Threaded Nipple
Finish
Black Powder Coated
Brand Name
Rab
Construction
Die Cast Aluminum Housing
Average Life
750 Hour
Country Of Origin
China
Style
Pagoda
Socket Type
Medium
Shape
No
Energy Star Flag
No
Lamp Wattage
75 Watt
RoHS Flag
No
UNSPSC
39111605
GTIN
00019813192215
Standards
UL Listed

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.