Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab LFLED4YLVW 1-Light Low Voltage LED Flood Light 4-Watt 12-Volt-AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab LFLED4YLVW 1-Light Low Voltage LED Flood Light 4-Watt 12-Volt-AC

SKU: 479939
Rab Low voltage LED flood light in white finish, has die-cast aluminum construction for added durability. The flood light has one 4-Watt LED lamp that delivers a warm white light output of 369-Lumens with 3000K color temperature and 83 CRI. It has high-temperature silicone gasket. It has an efficacy of 80.2 LPW. It has a voltage rating of 12-Volts AC, current rating of 0.5-Amp and fixture wattage of 4.6-Watts. It has an average life of 100000 Hours. It features Class 2 driver and 30-Inch lead wire. The arm mount spotlight measures 6-Inch x 2-3/8-Inch. It is ideal for small-scale landscape lighting applications. LED floodlight meets RoHS and UL standards.
  • Compatible with existing 12-Volt AC landscape lighting systems
  • Replacement for 35-Watt MR16 halogen
  • Reduces energy consumption up to 85%
  • Microprismatic diffuser lens to produce a smooth distribution and low glare
  • Has 30-Inch SPT1 zip cord
  • Perfectly suitable for small-scale landscape lighting applications

Overview

Rab Low voltage LED flood light in white finish, has die-cast aluminum construction for added durability. The flood light has one 4-Watt LED lamp that delivers a warm white light output of 369-Lumens with 3000K color temperature and 83 CRI. It has high-temperature silicone gasket. It has an efficacy of 80.2 LPW. It has a voltage rating of 12-Volts AC, current rating of 0.5-Amp and fixture wattage of 4.6-Watts. It has an average life of 100000 Hours. It features Class 2 driver and 30-Inch lead wire. The arm mount spotlight measures 6-Inch x 2-3/8-Inch. It is ideal for small-scale landscape lighting applications. LED floodlight meets RoHS and UL standards.

Specifications

Lamp Wattage
4 Watt
Number of Lamps
1.0000
Mounting
Arm
Lumens
369 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light
Finish
White
Environmental Conditions
Suitable For Wet Location
Dimmable
No
Dimensions
6 Inch Length x 2-3/8 Inch Width
Degree of Protection
No
Shape
No
Temperature Rating
40 deg C Ambient
Standards
UL Listed, RoHS Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111611
GTIN
00019813131139
Construction
Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
4.6 Watt
Driver Type
Class 2, 0.5 Amp
Voltage Rating
12 Volt AC
Type
Low Voltage
CRI
83.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
Rab
UPC
01981313113
Color
Warm White
Manufacturer Part Number
LFLED4YLVW
Brand Name
Rab
Average Life
100000 Hour
Amperage Rating
0.5 Amp

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.