Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab HSLED26NA 1-Light LED Spotlight 26-Watt 120 - 277-Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab HSLED26NA 1-Light LED Spotlight 26-Watt 120 - 277-Volt

SKU: 448558
Rab LED spotlight in bronze finish, has die-cast aluminum construction for added durability. The diffuser lens shade ensures uniform light distribution. It has high-temperature silicone gasket. The bullet shape spotlight has one 26-Watt LED lamp that delivers a neutral white light output of 2093-Lumens with 4000K color temperature and 81 CRI. It has an efficacy of 78.1 LPW and THD of 9.1% at 120-Volts, 9.2% at 277-Volts. It has a voltage rating from 120 to 277-Volts, current rating from 0.24 to 0.11-Amp and fixture wattage of 26.8-Watts. It has an average life of 100000 Hours. It features constant current driver. The arm mount spotlight measures 9-1/4-Inch x 5-1/2-Inch. It is suitable for flag lighting. LED spotlight meets IESNA LM-79, LM-80, RoHS and UL standards.
  • Provides spot lighting for over 40-ft away
  • Great for flag lighting
  • Features bronze finish
  • Ideal for flag lighting

Overview

Rab LED spotlight in bronze finish, has die-cast aluminum construction for added durability. The diffuser lens shade ensures uniform light distribution. It has high-temperature silicone gasket. The bullet shape spotlight has one 26-Watt LED lamp that delivers a neutral white light output of 2093-Lumens with 4000K color temperature and 81 CRI. It has an efficacy of 78.1 LPW and THD of 9.1% at 120-Volts, 9.2% at 277-Volts. It has a voltage rating from 120 to 277-Volts, current rating from 0.24 to 0.11-Amp and fixture wattage of 26.8-Watts. It has an average life of 100000 Hours. It features constant current driver. The arm mount spotlight measures 9-1/4-Inch x 5-1/2-Inch. It is suitable for flag lighting. LED spotlight meets IESNA LM-79, LM-80, RoHS and UL standards.

Specifications

Lamp Wattage
26 Watt
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Power Factor
0.99
Number of Lamps
1.0000
Mounting
Arm
Lumens
2093 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Spotlight
Finish
Bronze
Environmental Conditions
Suitable For Wet Location
Dimmable
No
Dimensions
9-1/4 Inch Length x 5-1/2 Inch Width
Degree of Protection
No
Shape
Bullet
Standards
UL Listed, IESNA LM-79 and LM-80 Testing, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813199450
Construction
Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
26.8 Watt
Driver Type
Constant Current, 0.24 Amp at 120 Volt, 0.15 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt
Voltage Rating
120 - 277 Volt
CRI
81.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
Rab
UPC
01981319945
Color
Neutral White
Manufacturer Part Number
HSLED26NA
Brand Name
Rab
Average Life
100000 Hour
Amperage Rating
0.24 - 0.11 Amp

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.