Rab HSLED18A Bullet HSLED Series LED Spotlight Fixture 18-Watt 120 - 277-Volt 5000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab HSLED18A Bullet HSLED Series LED Spotlight Fixture 18-Watt 120 - 277-Volt 5000K Bronze

SKU: 381783
Rab HBLED Series LED Floodlight fixture in bronze color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking. This LED floodlight fixture featuring semi-specular vacuum-metalized polycarbonate reflector, has one 18-Watt 68 CRI 5000K LED lamp to offer 1997-Lumens of light output. It has voltage rating of 120 - 277-Volts. It measures 5-1/2-Inch Dia x 9-1/4-Inch. This bullet shape LED floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. It requires a minimum starting temperature of 40 deg C. LED Floodlight fixture is UL listed.
  • Mount on junction box or on Rab mighty post
  • 80% Energy savings vs PAR floods
  • Patent pending airflow technology
  • Standard LED color
  • High temperature silicone gasket

Overview

Rab HBLED Series LED Floodlight fixture in bronze color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking. This LED floodlight fixture featuring semi-specular vacuum-metalized polycarbonate reflector, has one 18-Watt 68 CRI 5000K LED lamp to offer 1997-Lumens of light output. It has voltage rating of 120 - 277-Volts. It measures 5-1/2-Inch Dia x 9-1/4-Inch. This bullet shape LED floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. It requires a minimum starting temperature of 40 deg C. LED Floodlight fixture is UL listed.

Specifications

Mounting
Arm
Lumens
1997 Lumens
Lamp Wattage
18 Watt
Item Name
LED Spotlight Fixture
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
5-1/2 Inch Dia x 9-1/4 Inch Length
Degree of Protection
No
CRI
68.0000
Construction
Precision Die Cast Aluminum
Color Temperature
5000K
Color
Cool White
Socket Type
No
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813198538
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Lamp Type/Designation
LED
Shape
Bullet
Lamp Included
Yes
Driver Type
20 Watt, 0.17 Amp at 120 Volt, 0.11 Amp at 208 Volt, 0.1 Amp at 240 Volt, 0.09 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Type
HSLED Series
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Brand Name
Rab
Power Factor
0.99
Average Life
100000 Hour
UPC
01981319853
Manufacturer Name
Rab
Manufacturer Part Number
HSLED18A
LM Files Link Revit Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.