Rab HBLED26W Bullet HBLED Series LED Flood Light Fixture 26-Watt 120 - 277-Volt 5000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab HBLED26W Bullet HBLED Series LED Flood Light Fixture 26-Watt 120 - 277-Volt 5000K White

SKU: 373378
Rab HBLED Series LED Floodlight fixture in white color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking with external airflow fins. Floodlight fixture featuring semi-specular vacuum-metalized polycarbonate reflector, has one 26-Watt 69 CRI 5000K LED lamp to offer 2662-Lumens of light output. It has voltage rating of 120 - 277-Volts. This bullet shape LED floodlight fixture measures 5-1/2-Inch Dia x 8-3/4-Inch. Floodlight fixture in polyester powder-coated finish, supports arm mounting for simple and easy installation. It requires minimum starting temperature of 40 deg C. LED Floodlight fixture UL listed.
  • Mount on junction box or on Rab mighty post
  • 80% Energy savings vs PAR floods
  • Patent pending airflow technology
  • Standard LED color
  • High temperature silicone gasket

Overview

Rab HBLED Series LED Floodlight fixture in white color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking with external airflow fins. Floodlight fixture featuring semi-specular vacuum-metalized polycarbonate reflector, has one 26-Watt 69 CRI 5000K LED lamp to offer 2662-Lumens of light output. It has voltage rating of 120 - 277-Volts. This bullet shape LED floodlight fixture measures 5-1/2-Inch Dia x 8-3/4-Inch. Floodlight fixture in polyester powder-coated finish, supports arm mounting for simple and easy installation. It requires minimum starting temperature of 40 deg C. LED Floodlight fixture UL listed.

Specifications

Mounting
Arm
Lumens
2662 Lumens
Lamp Wattage
26 Watt
Item Name
LED Flood Light Fixture
Finish
White Polyester Powder Coated
Dimmable
No
Dimensions
5-1/2 Inch Dia x 8-3/4 Inch Length
Degree of Protection
No
CRI
69.0000
Construction
Precision Die Cast Aluminum
Color Temperature
5000K
Color
Cool White
Socket Type
No
Reflector Type
Semi-Specular, Vacuum Metalized Polycarbonate
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813199030
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Lamp Type/Designation
LED
Shape
Bullet
Lamp Included
Yes
Driver Type
27 Watt, 0.24 Amp at 120 Volt, 0.15 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Type
HBLED Series
Temperature Rating
40 deg C Minimum Starting
Brand Name
Rab
Power Factor
0.99
Average Life
100000 Hour
UPC
01981319903
Manufacturer Name
Rab
Manufacturer Part Number
HBLED26W
LM Files Link
Revit Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.