Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab HBLED13NA Bullet HBLED Series LED Flood Light Fixture 13-Watt 120 - 277-Volt 4000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab HBLED13NA Bullet HBLED Series LED Flood Light Fixture 13-Watt 120 - 277-Volt 4000K Bronze

SKU: 40401
Rab HBLED Series LED Floodlight fixture in bronze color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking. This LED floodlight fixture has one 13-Watt 82 CRI 4000K ultra efficient LED lamp to offer 1259-Lumens of light output. It has voltage rating of 120 - 277-Volts. This bullet shape LED floodlight fixture measures 5-1/2-Inch Dia x 8-3/4-Inch. It has power factor of 99.3% at 120-Volts. This floodlight fixture in polyester powder-coated finish, supports arm mounting for simple and easy installations. It withstands ambient temperature rating of 40 deg C and requires a minimum starting temperature of -40 deg C. LED Floodlight fixture is UL listed.
  • Glare shield is suitable for effective light control
  • Weather-proof high temperature silicone gaskets
  • Standard LED color
  • High temperature silicone gasket
  • The 1/2-Inch NPS threaded arm with serrated locking swivel fits all standard mounting covers
  • The LED will deliver 70% of its initial lumens at 100,000 hours of operation

Overview

Rab HBLED Series LED Floodlight fixture in bronze color, features precision die-cast aluminum thermal management housing that ensures superior heat sinking. This LED floodlight fixture has one 13-Watt 82 CRI 4000K ultra efficient LED lamp to offer 1259-Lumens of light output. It has voltage rating of 120 - 277-Volts. This bullet shape LED floodlight fixture measures 5-1/2-Inch Dia x 8-3/4-Inch. It has power factor of 99.3% at 120-Volts. This floodlight fixture in polyester powder-coated finish, supports arm mounting for simple and easy installations. It withstands ambient temperature rating of 40 deg C and requires a minimum starting temperature of -40 deg C. LED Floodlight fixture is UL listed.

Specifications

Lamp Wattage
13 Watt
Power Factor
0.993
Mounting
Arm
Lumens
1259 Lumens
Item Name
LED Flood Light Fixture
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
5-1/2 Inch Dia x 8-3/4 Inch Length
Degree of Protection
No
Shape
Bullet
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Standards
UL Listed, IESNA LM-79 and IESNA LM-80 Tested
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813028484
Construction
Precision Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
14 Watt, 0.12 Amp at 120 Volt, 0.09 Amp at 208 Volt, 0.08 Amp at 240 Volt, 0.07 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Type
HBLED Series
CRI
82.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
Rab
UPC
01981302848
Color
Neutral White
Manufacturer Part Number
HBLED13NA
Brand Name
Rab
Average Life
100000 Hour
LM Files Link
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.