Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab HAYBAY130-D10 LED High Bay Fixture 130-Watt 120 - 277-Volt AC 74 CRI 5000K 15506-Lumens LED White Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab HAYBAY130-D10 LED High Bay Fixture 130-Watt 120 - 277-Volt AC 74 CRI 5000K 15506-Lumens LED White Polyester Powder Coated

SKU: 692285
Rab LED high bay fixture has a voltage rating from 120 to 277-Volts AC. It uses clear prismatic acrylic reflector for light distribution. It is compatible with 130-Watt LED lamp which outputs 15506-Lumen of light with a color temperature of 5000K and 74 CRI. The fixture in white polyester powder-coated finish, has an average life of 100000 Hours. It has precision die-cast aluminum with sheet metal driver bracket/mounting for durability. It is suitable for damp locations. The fixture mounts on 3/4-Inch NPS hook/pendant/surface. The fixture meets UL, DLC P563HEJH, IESNA LM-79 and LM-80 and RoHS standards.
  • Has simple, affordable, modular design
  • Open "airflow" design minimizes the operating temperatures and enhances the lifespan
  • Has industry leading 5G vibration rating per ANSI C136.31
  • AB's range of CCT meets the guidelines of the American National Standard for SSL products, ANSI C78.377-2017

Overview

Rab LED high bay fixture has a voltage rating from 120 to 277-Volts AC. It uses clear prismatic acrylic reflector for light distribution. It is compatible with 130-Watt LED lamp which outputs 15506-Lumen of light with a color temperature of 5000K and 74 CRI. The fixture in white polyester powder-coated finish, has an average life of 100000 Hours. It has precision die-cast aluminum with sheet metal driver bracket/mounting for durability. It is suitable for damp locations. The fixture mounts on 3/4-Inch NPS hook/pendant/surface. The fixture meets UL, DLC P563HEJH, IESNA LM-79 and LM-80 and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt AC
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Cold Weather Starting
Socket Type
No
Shape
No
Reflector Type
Clear Prismatic Acrylic
Power Factor
99.8% at 120 Volt, 96.9% at 277 Volt
Mounting
3/4 Inch NPS Hook/Pendant/Surface
Standards
UL Listed, DLC P563HEJH Qualified, IESNA LM 79, 80 Tested, RoHS Compliant
Driver Type
136 Watt, 0.7 Amp at 120 Volt, 0.67 Amp at 208 Volt, 0.58 Amp at 240 Volt, 0.5 Amp at 277 Volt, Constant Current, 0 - 10 Volt Dimming to 10%
UNSPSC
39112102
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
GTIN
00019813520285
Lumens
15506 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Lamp Wattage
130 Watt
UPC
01981352028
Item Name
LED High Bay Fixture
Manufacturer Part Number
HAYBAY130-D10
Manufacturer Name
Rab
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Average Life
100000 Hour
Dimmable
Yes
Dimensions
11-7/8 Inch Dia x 9-5/8 Inch Height
Degree of Protection
No
CRI
74.0000
Construction
Precision Die Cast Aluminum with Sheet Metal Driver Bracket/Mounting
Color Temperature
5000K
Brand Name
Rab

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.