Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab GUS4-36W/D10 LED Surface Wrap Fixture 120 - 277-Volt 83 CRI 4930-Lumens 5000K (Cool) White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab GUS4-36W/D10 LED Surface Wrap Fixture 120 - 277-Volt 83 CRI 4930-Lumens 5000K (Cool) White

SKU: 546369
Rab LED surface wrap fixture in white color, features die-formed 22-gauge cold-rolled steel housing and acrylic lens. It has aluminum with high-reflectance powder-coated reflector. It uses 36-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the fixture has color rendering index of 83 and color temperature rating of 5000K. LED Lamp offers 4930-Lumens of bright light output. Lamp has average life of 100000 hours. Surface mountable fixture measures 4-ft x 9-3/4-Inch x 2-15/16-Inch. It features 0 - 10-Volt dimming control. This maintenance-free LED wrap fixture offers smooth light distribution. It withstands minimum starting temperature of 0 - 40 deg C. It has efficacy of 129 LPW. Fixture is UL listed and meets IESNA standards.
  • Designed for high-durability and long lasting color
  • Total harmonic distortion of 12.0% at 120-Volts and 15.3% at 277-Volts
  • Power factor is 99.1% at 120-Volts and 93.9% at 277-Volts
  • Minimum starting temperature rating of 0 to 40 deg C
  • 0 - 10-Volt dimming driver

Overview

Rab LED surface wrap fixture in white color, features die-formed 22-gauge cold-rolled steel housing and acrylic lens. It has aluminum with high-reflectance powder-coated reflector. It uses 36-Watt LED that has voltage rating of 120 - 277-Volts. Lamp in the fixture has color rendering index of 83 and color temperature rating of 5000K. LED Lamp offers 4930-Lumens of bright light output. Lamp has average life of 100000 hours. Surface mountable fixture measures 4-ft x 9-3/4-Inch x 2-15/16-Inch. It features 0 - 10-Volt dimming control. This maintenance-free LED wrap fixture offers smooth light distribution. It withstands minimum starting temperature of 0 - 40 deg C. It has efficacy of 129 LPW. Fixture is UL listed and meets IESNA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
0 to 40 deg C Minimum Starting
Socket Type
No
Shape
No
Reflector Type
Aluminum with 91% High Reflectance Powder Coated
Power Factor
99.1% at 120 Volt, 93.9% at 277 Volt
Mounting
Surface
Driver Type
38 Watt, 0.31 Amp at 120 Volt, 0.19 Amp at 208 Volt, 0.17 Amp at 240 Volt, 0.14 Amp at 277 Volt, Constant Current
UNSPSC
39112102
sku
546369
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
GTIN
00019813493015
Lumens
4930 Lumens
Color
Cool White
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
36 Watt
UPC
01981349301
Item Name
LED Surface Wrap Fixture
Manufacturer Part Number
GUS4-36W/D10
Manufacturer Name
Rab
Finish
White
Average Life
100000 Hour
Dimmable
Yes
Dimensions
4 ft Length x 9-3/4 Inch Width x 2-15/16 Inch Height
Degree of Protection
No
CRI
83.0000
Construction
Die Formed 22 Gauge Cold Rolled Steel Housing, Acrylic Lens
Color Temperature
5000K
Brand Name
Rab
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.