Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab GPLED52 LED Garage Light 52-Watt 120 - 277-Volt Polyester Powder-Coated Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab GPLED52 LED Garage Light 52-Watt 120 - 277-Volt Polyester Powder-Coated Bronze

SKU: 110592
Rab LED garage light has precision bronze colored die-cast aluminum housing and door frames with chip and fade-resistant polyester powder-coated finish for added durability. Housing includes ultra white semi-specular anodized aluminum for 97% reflective optics. This luminaire has an integrated airflow fins for superior thermal management with heat sinking. Luminaire comes with easy hanging plate and hooks for ceiling mounting. Lock screw supports pendent mounting. This LED garage light luminaire has a prismatic polycarbonate lens for uniform light distribution. It has fixture power rating of 52-Watts and voltage rating of 120 - 277-Volt AC. This luminaire measuring 16-Inch x 5-1/2-Inch, provides 13-Watts of 68 CRI 4975-lumens of light with 5100K 84 LPW efficacy LED. This luminaire is best suitable for wet location and parking garages. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.
  • Superior heat sinking with integrated airflow fins
  • 52-Watt Replaces 175-Watt MH luminaires
  • Up to 25% reduction in fixture count

Overview

Rab LED garage light has precision bronze colored die-cast aluminum housing and door frames with chip and fade-resistant polyester powder-coated finish for added durability. Housing includes ultra white semi-specular anodized aluminum for 97% reflective optics. This luminaire has an integrated airflow fins for superior thermal management with heat sinking. Luminaire comes with easy hanging plate and hooks for ceiling mounting. Lock screw supports pendent mounting. This LED garage light luminaire has a prismatic polycarbonate lens for uniform light distribution. It has fixture power rating of 52-Watts and voltage rating of 120 - 277-Volt AC. This luminaire measuring 16-Inch x 5-1/2-Inch, provides 13-Watts of 68 CRI 4975-lumens of light with 5100K 84 LPW efficacy LED. This luminaire is best suitable for wet location and parking garages. Luminaire is UL listed, RoHS compliant and meets IESNA LM-79 & LM-80 standards.

Specifications

Country Of Origin
China
Reflector Type
Specular Vacuum Metalized Polycarbonate with Ultra-White
Number of Lamps
4.0000
Mounting
Pendant
Energy Star Flag
No
Lamp Wattage
13 Watt
Lumens
4975 Lumens
Item Name
LED Garage Light
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
16 Inch Width x 5-1/2 Inch Height
Shape
No
Socket Type
No
Lamp Type/Designation
LED
GTIN
00019813038797
UNSPSC
39112102
RoHS Flag
No
Shade Type
No
Lamp Included
Yes
CRI
68.0000
Fixture Wattage
52 Watt
Driver Type
59 Watt, 0.24 - 0.49 Amp, Constant Current
Voltage Rating
120 - 277 Volt
Temperature Rating
40 deg C
Degree of Protection
IP65
Color Temperature
5100K
Construction
Die Cast Aluminum Housing, Prismatic Polycarbonate Lens
Manufacturer Part Number
GPLED52
Manufacturer Name
Rab
UPC
01981303879
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, Mercury and UV Free, RoHS Compliant
Brand Name
Rab
Average Life
100000 Hour
Test Report Files Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.