Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab GL100R Cylindrical Round Bottom Shape Crystal Lime Glass Globe Ruby

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab GL100R Cylindrical Round Bottom Shape Crystal Lime Glass Globe Ruby

SKU: 40315
Rab Cylindrical globe in ruby color, features crystal lime glass construction. It measures 3-1/4-Inch Dia x 6-3/4-Inch. This threaded round bottom globe is suitable for use with 100-Watt RAB, other standard vapor-proof fixtures and lawn lights.
  • Clear thermal shock-resistant soda inside frosted lime glass standard
  • 3-5/32-Inch Minimum and 3-9/16-Inch maximum thread diameter
  • Suitable for 100-Watt rab and other standard vapor-proof fixtures and lawn lights

Overview

Rab Cylindrical globe in ruby color, features crystal lime glass construction. It measures 3-1/4-Inch Dia x 6-3/4-Inch. This threaded round bottom globe is suitable for use with 100-Watt RAB, other standard vapor-proof fixtures and lawn lights.

Specifications

Lens Type
No
Lamp Included
No
Standards
UL Listed, COTS, GSA FAR Subpart 25.4, ARRA 52.225-21
GTIN
00019813951089
Item Name
Globe
RoHS Flag
No
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
GL100R
Manufacturer Name
Rab
UPC
01981395108
Color
Ruby
UNSPSC
39111909
Type
Cylindrical, Round Bottom Shape
Brand Name
Rab
Dimensions
3-1/4 Inch Top Dia x 6-3/4 Inch Height
Socket Type
No
For Use With
100 Watt RAB and Other Standard Vaporproof Fixtures and Lawn Lights
Material
Crystal Lime Glass
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.