Rab GL100G Cylindrical Round Bottom Vaporproof Globe Crystal Lime Glass Green For Vaporproof Lighting Fixture

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab GL100G Cylindrical Round Bottom Vaporproof Globe Crystal Lime Glass Green For Vaporproof Lighting Fixture

SKU: 60743
Rab Cylindrical round bottom vaporproof globe is ideal to use with vaporproof fixtures in wet locations. The globe with a power rating of 100-Watts, has crystal lime glass construction for added durability and strength. This globe in green color, measures 3-9/16-Inch x 6-3/4-Inch. The globe is UL listed.
  • Has clear thermal shock-resistant soda lime glass standard
  • Has a dimension of 3-9/16-Inch x 6-3/4-Inch
  • Power rated at 100-Watts

Overview

Rab Cylindrical round bottom vaporproof globe is ideal to use with vaporproof fixtures in wet locations. The globe with a power rating of 100-Watts, has crystal lime glass construction for added durability and strength. This globe in green color, measures 3-9/16-Inch x 6-3/4-Inch. The globe is UL listed.

Specifications

Lamp Included
No
Lens Type
No
Dimensions
3-9/16 Inch Dia x 6-3/4 Inch Height
GTIN
00019813951041
Type
Cylindrical, Round Bottom
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39111909
Standards
UL Listed
For Use With
Vaporproof Lighting Fixture
Material
Crystal Lime Glass
Color
Green
Brand Name
Rab
Item Name
Vaporproof Globe
Manufacturer Part Number
GL100G
Socket Type
No
Wattage
100
UPC
01981395104
Manufacturer Name
Rab

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.