Tour  

Rab FXLED150T/PCT FXLED Series LED Flood Light Fixture 150-Watt 120 - 277-Volt Twist-Lock Photocell 5000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FXLED150T/PCT FXLED Series LED Flood Light Fixture 150-Watt 120 - 277-Volt Twist-Lock Photocell 5000K Bronze

SKU: 423796
Rab FXLED Series LED Floodlight fixture with twistlock photocell, features die-cast aluminum thermal management housing. This LED floodlight fixture featuring specular vacuum-metalized polycarbonate reflector, has one 150-Watt 65 CRI 5000K LED lamp to offer 14440-Lumens of light output. It has voltage rating of 120 - 277-Volts. This LED floodlight fixture in bronze color, has power factor of 99%. It measures 9-Inch x 14-Inch x 9-Inch.

The floodlight fixture in polyester powder-coated finish, supports trunnion mounting for simple and easy installation. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. LED Floodlight fixture is UL listed.
  • 100000 hour life based on LM-80 tests
  • Airflow technology heat sink ensures superior cooling
  • Features twistlock photocell
  • High temperature silicone gasket
  • EPA= 2

Overview

Rab FXLED Series LED Floodlight fixture with twistlock photocell, features die-cast aluminum thermal management housing. This LED floodlight fixture featuring specular vacuum-metalized polycarbonate reflector, has one 150-Watt 65 CRI 5000K LED lamp to offer 14440-Lumens of light output. It has voltage rating of 120 - 277-Volts. This LED floodlight fixture in bronze color, has power factor of 99%. It measures 9-Inch x 14-Inch x 9-Inch.

The floodlight fixture in polyester powder-coated finish, supports trunnion mounting for simple and easy installation. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. LED Floodlight fixture is UL listed.

Specifications

Item Name
LED Flood Light Fixture
Mounting
Trunnion
Lumens
14440 Lumens
Lamp Wattage
150 Watt
Includes
Twist-Lock Photocell
Reflector Type
Specular Vacuum Metalized Polycarbonate
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
9 Inch Length x 14 Inch Width x 9 Inch Height
Degree of Protection
IP66
CRI
65.0000
Power Factor
0.99
Shape
No
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39111611
GTIN
00019813399171
Socket Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
155 Watt, 1.31 Amp at 120 Volt, 0.8 Amp at 208 Volt, 0.69 Amp at 240 Volt, 0.6 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Color Temperature
5000K
Construction
Die Cast Aluminum
Type
FXLED Series
Brand Name
Rab
Color
Cool White
Manufacturer Name
Rab
Manufacturer Part Number
FXLED150T/PCT
UPC
01981339917
Average Life
100000 Hour
Category Level Three Search
Flood Lights
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Flood Lights
Is PFA Discontinued
No
LM Files Link Revit Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.