Rab FFLED80T/PC LED Flood Light Fixture 80-Watt 120-Volt AC 5000K 72 CRI 9672-Lumens Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FFLED80T/PC LED Flood Light Fixture 80-Watt 120-Volt AC 5000K 72 CRI 9672-Lumens Bronze

SKU: 528326
Rab LED flood light fixture in rectangular shape and bronze finish, has die-cast aluminum housing, lens frame, high temperature silicone gasket and mounting arm for durability. The fixture incorporates specular polycarbonate reflector to provide maximum light distribution. It features superior heat sinking external airflow fins to maintain optimal temperature. This fixture can accommodate an 80-Watt power rated LED lamp with an average life of 100000 Hours to deliver 9672-Lumen of cool white light with 5000K color temperature and 72 CRI. It provides a beam spread of 7H x 6V and has an efficacy rating of 109 LPW. The fixture is voltage rated for 120-Volts AC at 50/60-Hz frequency. The light fixture offers IP66-degree of protection for use in tough conditions of dust and water. It measures 11-Inch x 7.5-Inch x 11.5-Inch and is ideal for ground mounting. The fixture includes trunnion for mounting. This LED flood light fixture is suitable for building facade lighting, sign lighting, landscape lighting and instant on security lighting applications and in wet locations. The flood light fixture meets UL, DLC, IESNA LM-79, LM-80 and RoHS standards.
  • Features an ultra efficiency LED and optical design that replaces 250-Watt MH floodlights
  • Features multi-chip, high output and long-life LEDs
  • Designed for high durability and long-lasting color
  • Provides NEMA beam spread of 7H x 6V
  • Provides 0.65 effective projected area
  • Has 1/2-Inch threaded arm
  • Suitable for building facade lighting, sign lighting, landscape lighting and instant-on security lighting applications

Overview

Rab LED flood light fixture in rectangular shape and bronze finish, has die-cast aluminum housing, lens frame, high temperature silicone gasket and mounting arm for durability. The fixture incorporates specular polycarbonate reflector to provide maximum light distribution. It features superior heat sinking external airflow fins to maintain optimal temperature. This fixture can accommodate an 80-Watt power rated LED lamp with an average life of 100000 Hours to deliver 9672-Lumen of cool white light with 5000K color temperature and 72 CRI. It provides a beam spread of 7H x 6V and has an efficacy rating of 109 LPW. The fixture is voltage rated for 120-Volts AC at 50/60-Hz frequency. The light fixture offers IP66-degree of protection for use in tough conditions of dust and water. It measures 11-Inch x 7.5-Inch x 11.5-Inch and is ideal for ground mounting. The fixture includes trunnion for mounting. This LED flood light fixture is suitable for building facade lighting, sign lighting, landscape lighting and instant on security lighting applications and in wet locations. The flood light fixture meets UL, DLC, IESNA LM-79, LM-80 and RoHS standards.

Specifications

Frequency Rating
50/60 Hz
Lumens
9672 Lumens
Lamp Wattage
80 Watt
Item Name
LED Flood Light Fixture
Includes
120 Volt Button Photocell
Finish
Bronze
Dimmable
No
Dimensions
11 Inch Width x 7-1/2 Inch Depth x 11.5 Inch Height
Degree of Protection
IP66
CRI
72.0000
Construction
Die Cast Aluminum Housing, Lens Frame and Mounting Arm, High-Temperature Silicone Gasket
Color Temperature
5000K
Color
Cool White
Socket Type
No
Reflector Type
Specular Polycarbonate
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813401522
Standards
UL Listed, DLC Qualified, IESNA LM 79, 80 Standard, RoHS Compliant
Lamp Type/Designation
LED
Shape
Rectangular
Lamp Included
No
Driver Type
89 Watt Input, 0.74 Amp at 120 Volt, Constant Current, Class 2
Voltage Rating
120 Volt AC
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Brand Name
Rab
Average Life
100000 Hour
UPC
01981340152
Manufacturer Name
Rab
Manufacturer Part Number
FFLED80T/PC

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.