Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab FFLED26N Future Flood Series Rectangular LED Flood Light Fixture 26-Watt 120 - 277-Volt 4000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FFLED26N Future Flood Series Rectangular LED Flood Light Fixture 26-Watt 120 - 277-Volt 4000K Bronze

SKU: 404120
Rab Future Flood Series LED Floodlight fixture in bronze color, has die-cast aluminum thermal management housing that ensures superior heat sinking with external airflow fins. This LED floodlight fixture featuring specular vacuum-metalized polycarbonate reflectors, has one 26-Watt 81 CRI 4000K ultra efficient LED lamp to offer 2523-Lumens of light output. It has voltage rating of 120 - 277-Volts. This rectangular shape LED floodlight fixture has power factor of 99.3% at 120-Volts and 89% at 277-Volts. It measures 7-1/2-Inch x 10-Inch.

This floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. LED Floodlight fixture is UL listed.
  • Replaces 100-Watt MH floodlights
  • 100000 hour life based on LM-80 tests
  • Airflow technology heat sink ensures superior cooling
  • High temperature silicone gasket
  • EPA= 0.65
  • 1/2-Inch Threaded arm
  • Ambient temperature of 40 deg C

Overview

Rab Future Flood Series LED Floodlight fixture in bronze color, has die-cast aluminum thermal management housing that ensures superior heat sinking with external airflow fins. This LED floodlight fixture featuring specular vacuum-metalized polycarbonate reflectors, has one 26-Watt 81 CRI 4000K ultra efficient LED lamp to offer 2523-Lumens of light output. It has voltage rating of 120 - 277-Volts. This rectangular shape LED floodlight fixture has power factor of 99.3% at 120-Volts and 89% at 277-Volts. It measures 7-1/2-Inch x 10-Inch.

This floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. LED Floodlight fixture is UL listed.

Specifications

Lamp Wattage
26 Watt
Reflector Type
Specular Vacuum Metalized Polycarbonate
Power Factor
0.993 at 120 Volt, 0.89 at 277 Volt
Mounting
Arm
Lumens
2523 Lumens
Item Name
LED Flood Light Fixture
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
7-1/2 Inch Width x 10 Inch Height
Degree of Protection
IP66
Shape
Rectangular
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813222400
Construction
Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
28 Watt, 0.24 Amp at 120 Volt, 0.15 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Type
Future Flood Series
CRI
81.0000
Socket Type
No
Color Temperature
4000K
Manufacturer Name
Rab
UPC
01981322240
Color
Neutral White
Manufacturer Part Number
FFLED26N
Brand Name
Rab
Average Life
100000 Hour
Revit Files Link LM Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.