Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab FFLED18W/PC Future Flood Series LED Flood Light Fixture 18-Watt 120-Volt Button White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FFLED18W/PC Future Flood Series LED Flood Light Fixture 18-Watt 120-Volt Button White

SKU: 124200
Rab Rectangular shaped LED floodlight fixture in white color, has die-cast aluminum construction. Floodlight fixture featuring semi-specular anodized aluminum reflector, has one 18-Watt LED lamp that offers 2310-Lumens of light output. The 72-CRI lamp has a color temperature of 5000K. It uses 0.2-Amp 120-Volt 18-Watt constant current driver. It measures 8-5/8-Inch x 5-1/8-Inch x 7-Inch. Fixture comes with high temperature silicone gaskets, heavy-duty mounting arm with O-ring seal and stainless steel screw. LED Floodlight fixture withstands ambient temperature rating of 40 deg C and starting temperature rating of -40 deg C. Floodlight fixture is UL listed.
  • Ultra efficient LED and optical design
  • Replaces 70-Watt metal halide floodlights
  • NEMA type 7H x 6V
  • Airflow technology heat sink
  • Die-cast aluminum housing, lens frame and mounting arm
  • Ingress protection rating of IP66 for dust and water
  • Airflow technology heat sink for superior cooling. 9.5% THD at 120-Volts, 9.9% at 277-Volts

Overview

Rab Rectangular shaped LED floodlight fixture in white color, has die-cast aluminum construction. Floodlight fixture featuring semi-specular anodized aluminum reflector, has one 18-Watt LED lamp that offers 2310-Lumens of light output. The 72-CRI lamp has a color temperature of 5000K. It uses 0.2-Amp 120-Volt 18-Watt constant current driver. It measures 8-5/8-Inch x 5-1/8-Inch x 7-Inch. Fixture comes with high temperature silicone gaskets, heavy-duty mounting arm with O-ring seal and stainless steel screw. LED Floodlight fixture withstands ambient temperature rating of 40 deg C and starting temperature rating of -40 deg C. Floodlight fixture is UL listed.

Specifications

Lamp Wattage
18 Watt
Reflector Type
Semi-Specular Anodized Aluminum
Power Factor
0.994 at 120 Volt, 0.962 at 277 Volt
Lumens
2310 Lumens
Item Name
LED Flood Light Fixture
Includes
Button Photocell
Finish
White
Dimmable
No
Dimensions
8-5/8 Inch Length x 5-1/8 Inch Width x 7 Inch Height
Degree of Protection
No
Shape
Rectangular
Temperature Rating
40 deg C Ambient, -40 deg C Starting
Standards
UL Listed, Wet Location Rated
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813031897
Construction
Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
0.2 Amp at 120 Volt, Constant Current
Voltage Rating
120 Volt
Type
Future Flood Series
CRI
72.0000
Socket Type
No
Color Temperature
5000K
Manufacturer Name
Rab
UPC
01981303189
Color
Cool White
Manufacturer Part Number
FFLED18W/PC
Brand Name
Rab
Average Life
100000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.