Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab FFLED18MS Future Flood Series Rectangular LED Flood Light Fixture 18-Watt 120-Volt 5000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FFLED18MS Future Flood Series Rectangular LED Flood Light Fixture 18-Watt 120-Volt 5000K Bronze

SKU: 102500
Rab Future Flood Series LED Floodlight fixture in bronze color, has die-cast aluminum thermal management housing. This LED floodlight fixture featuring semi-specular anodized aluminum reflectors, has one 18-Watt ultra efficient LED lamp to offer 1681-Lumens of light output. The 69-CRI lamp has a color temperature of 5000K. It has voltage rating of 120-Volts. It measures 9-Inch x 8-3/4-Inch. This floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. This LED floodlight fixture with mini sensor, requires a minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. It is compatible with most electronic ballasts. LED Floodlight fixture is UL listed.
  • 180 Detection pattern
  • Allows for quick installation with 5 secs test time and auto test logic
  • LED on guard indicator
  • Protected manual override with auto reset after 8 hours or at dawn
  • Rated at 5-Amps
  • High temperature silicone gasket
  • Airflow technology heat sink ensures superior cooling

Overview

Rab Future Flood Series LED Floodlight fixture in bronze color, has die-cast aluminum thermal management housing. This LED floodlight fixture featuring semi-specular anodized aluminum reflectors, has one 18-Watt ultra efficient LED lamp to offer 1681-Lumens of light output. The 69-CRI lamp has a color temperature of 5000K. It has voltage rating of 120-Volts. It measures 9-Inch x 8-3/4-Inch. This floodlight fixture in polyester powder-coated finish, has heavy-duty mounting arm with O-ring seal and stainless steel screw for easy installations. This LED floodlight fixture with mini sensor, requires a minimum starting temperature of -40 deg C. This LED floodlight fixture has IP66-degree of protection to protect from dust and water ingress. It is compatible with most electronic ballasts. LED Floodlight fixture is UL listed.

Specifications

Item Name
LED Flood Light Fixture
Mounting
Arm
Lumens
1681 Lumens
Lamp Wattage
18 Watt
Includes
Mini Sensor
Reflector Type
Semi-Specular Anodized Aluminum
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
9 Inch Width x 8-3/4 Inch Height
Degree of Protection
IP66
CRI
69.0000
Shape
Rectangular
Standards
UL Listed, IESNA LM-79 and LM-80 Tested
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813033662
Socket Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
22 Watt, 0.2 Amp at 120 Volt, Constant Current
Voltage Rating
120 Volt
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Color Temperature
5000K
Construction
Die Cast Aluminum
Type
Future Flood Series
Brand Name
Rab
Color
Cool White
Manufacturer Name
Rab
Manufacturer Part Number
FFLED18MS
UPC
01981303366
Average Life
100000 Hour
Category Level Three Search
Flood Lights
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Flood Lights
Is PFA Discontinued
No
LM Files Link

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.