Tour  

Rab FF50/PCS Flood Light 50-Watt 120 - 277-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab FF50/PCS Flood Light 50-Watt 120 - 277-Volt Bronze

SKU: 510277
Rab Flood light fixture in bronze color, has durable corrosion-resistant die-cast aluminum housing with polyester powder coating finish. It has 50-Watt high pressure sodium lamp that delivers 4000-Lumen of crisp white light with uniform color consistency. This fixture features an integral hood glare shield for friendly lighting when properly aimed. It operates at a voltage rating of 120 to 277-Volts and power rating of 50-Watts. It comes with an easy clip for toolless relamping with vandal proof screw capability. The silicone gasket stays in place for durable weather proofing and easy relamping. The 1/2-Inch NPS threaded locking swivel arm flood light fixture is UL listed.
  • Variable beam spread with 2-position adjustable socket
  • Includes long life lamp
  • Mounting arm with sturdy locking teeth & internal gasket

Overview

Rab Flood light fixture in bronze color, has durable corrosion-resistant die-cast aluminum housing with polyester powder coating finish. It has 50-Watt high pressure sodium lamp that delivers 4000-Lumen of crisp white light with uniform color consistency. This fixture features an integral hood glare shield for friendly lighting when properly aimed. It operates at a voltage rating of 120 to 277-Volts and power rating of 50-Watts. It comes with an easy clip for toolless relamping with vandal proof screw capability. The silicone gasket stays in place for durable weather proofing and easy relamping. The 1/2-Inch NPS threaded locking swivel arm flood light fixture is UL listed.

Specifications

Shade Type
No
Voltage Rating
120 - 277 Volt
Socket Type
ED17
Shape
No
Fixture Wattage
50 Watt
Lamp Included
Yes
Lamp Type/Designation
(1) 50 Watt 4000 Lumens High Pressure Sodium
Standards
UL Listed
UNSPSC
39111611
Energy Star Flag
No
Number of Lamps
1.0000
Construction
Die Cast Aluminum
Manufacturer Part Number
FF50/PCS
Manufacturer Name
Rab
UPC
01981300053
Color
Bronze
Mounting
1/2 Inch NPS Threaded Locking Swivel Arm
Average Life
24000 Hour
Ballast Type
62 Watt, 1.8/1.2 Amp at 120 Volt R-NPF
Brand Name
Rab
Degree of Protection
No
Dimensions
9 Inch Width x 8 Inch Depth x 6-3/4 Inch Height
Dimmable
No
Finish
No
Item Name
Flood Light
Lamp Wattage
50 Watt
Category Level Three Search
Flood Lights
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Flood Lights
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.