Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab EZPAN2X2-30YN/D10/E2 Standard LED Panel Light 30-Watt 120 - 277-Volt AC 82 CRI 3500K 3434-Lumens White Edgelit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab EZPAN2X2-30YN/D10/E2 Standard LED Panel Light 30-Watt 120 - 277-Volt AC 82 CRI 3500K 3434-Lumens White Edgelit

SKU: 556191
Rab Edgelit Collection Standard LED panel light in white finish, has lightweight aluminum housing, steel pan and junction box for added durability. The frosted polystyrene lens shade ensures uniform light distribution. It has THD of 11.8% at 120-Volts, 7.5% at 277-Volts and efficacy of 114.8 LPW and equivalent wattage of (4) F32T8/F28T5 fluorescent lamps. The recessed ceiling-mount panel light can accommodate LED lamp that delivers a light output of 3434-Lumens with 3500K color temperature and 82 CRI. It has a voltage rating from 120 to 277-Volts AC. It has an average life of 60000 Hours. It features constant current, class 2, 0 to 10-Volt dimming driver, dimmable to 10%. It measures 2-ft x 2-ft x 2.5-Inch. It comes with emergency battery backup. LED panel light meets UL, DLC, IESNA LM-79, LM-80 and TM-21 and RoHS standards.
  • Great for shallow plenums
  • Provides even and diffuse ambient illumination, great for spaces where glare-free lighting is required
  • Ideal for damp locations
  • Utilizes long-life, high efficiency, micro-power, surface mount LEDs
  • Emergency battery backup will operate the fixture for 90 min if power fails, wired for 120 to 277-Volts
  • Perfect for insulated ceilings
  • Standard integral T-bar clips to secure the fixture to T-bars and prevent T-system separation
  • Mercury and UV free

Overview

Rab Edgelit Collection Standard LED panel light in white finish, has lightweight aluminum housing, steel pan and junction box for added durability. The frosted polystyrene lens shade ensures uniform light distribution. It has THD of 11.8% at 120-Volts, 7.5% at 277-Volts and efficacy of 114.8 LPW and equivalent wattage of (4) F32T8/F28T5 fluorescent lamps. The recessed ceiling-mount panel light can accommodate LED lamp that delivers a light output of 3434-Lumens with 3500K color temperature and 82 CRI. It has a voltage rating from 120 to 277-Volts AC. It has an average life of 60000 Hours. It features constant current, class 2, 0 to 10-Volt dimming driver, dimmable to 10%. It measures 2-ft x 2-ft x 2.5-Inch. It comes with emergency battery backup. LED panel light meets UL, DLC, IESNA LM-79, LM-80 and TM-21 and RoHS standards.

Specifications

Standards
UL Listed, DLC Listed, IESNA LM-79, LM-80 and TM-21 Tested, RoHS Compliant
Energy Star Flag
No
Mounting
Recessed/Ceiling
Power Factor
98.9% at 120 Volt, 97.7% at 277 Volt
Shape
No
Socket Type
No
Temperature Rating
-30 to 50 deg C Ambient
Type
Standard
Voltage Rating
120 - 277 Volt AC
Country Of Origin
United States of America
GTIN
00019813508795
Made In America
Yes
Collection
Edgelit
Driver Type
29.9 Watt, 0.25 Amp at 120 Volt, 0.015 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.11 Amp at 277 Volt, Constant Current, Class 2, 0 - 10 Volt Dimming to 10%
Lamp Included
No
Lamp Type/Designation
LED
Lumens
3434 Lumens
Shade Type
Frosted Polystyrene Lens
RoHS Flag
No
UNSPSC
39111505
Lamp Wattage
30 Watt
Item Name
LED Panel Light
Feature8
Mercury and UV free
Manufacturer Part Number
EZPAN2X2-30YN/D10/E2
Manufacturer Name
Rab
UPC
01981350879
Color
Warm Neutral
Dimmable
Yes
Degree of Protection
No
Frequency Rating
50/60 Hz
Finish
White
Dimensions
2 ft Length x 2 ft Width x 2.5 Inch Height
CRI
82.0000
Includes
Emergency Battery Backup
Construction
Lightweight Aluminum Housing, Steel Pan and Junction Box
Color Temperature
3500K
Brand Name
Rab
Average Life
60000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.