Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab EZLED78T 3-Light EZLED Series LED Spotlight Fixture 26-Watt 120 - 277-Volt 5000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab EZLED78T 3-Light EZLED Series LED Spotlight Fixture 26-Watt 120 - 277-Volt 5000K Bronze

SKU: 122675
Rab EZLED Series LED spotlight fixture in bronze color, features die-cast aluminum construction and polyester powder-coatings for high durability. This high powered narrow beam LED spotlight fixture featuring vacuum-metalized specular thermoplastic reflector, has three 26-Watt LED lamp to offer 6357-Lumens of light output. The 68-CRI lamp has a color temperature of 5000K. It has voltage rating of 120 - 277-Volts. This LED spotlight fixture with tempered glass lens, has power factor of 0.99. It measures 11.4-Inch x 9.5-Inch x 15.6-Inch.

The spotlight fixture in polyester powder-coated finish, supports trunnion mounting for simple and easy installation. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED spotlight fixture has IP66-degree of protection to protect from dust and water ingress. LED spotlight fixture UL listed.
  • Illuminates objects at a distance of 80-ft
  • Outperforms equivalent MH fixtures
  • Superior thermal management with external airflow fins
  • High temperature silicone gasket
  • EPA= 1.2

Overview

Rab EZLED Series LED spotlight fixture in bronze color, features die-cast aluminum construction and polyester powder-coatings for high durability. This high powered narrow beam LED spotlight fixture featuring vacuum-metalized specular thermoplastic reflector, has three 26-Watt LED lamp to offer 6357-Lumens of light output. The 68-CRI lamp has a color temperature of 5000K. It has voltage rating of 120 - 277-Volts. This LED spotlight fixture with tempered glass lens, has power factor of 0.99. It measures 11.4-Inch x 9.5-Inch x 15.6-Inch.

The spotlight fixture in polyester powder-coated finish, supports trunnion mounting for simple and easy installation. It withstands ambient temperature rating of 40 deg C and requires minimum starting temperature of -40 deg C. This LED spotlight fixture has IP66-degree of protection to protect from dust and water ingress. LED spotlight fixture UL listed.

Specifications

Reflector Type
Specular Vacuum Metalized Thermoplastic
Power Factor
0.99
Number of Lamps
3.0000
Mounting
Trunnion
Lumens
6357 Lumens
Lamp Wattage
26 Watt
Item Name
LED Spotlight Fixture
Shape
No
Finish
Bronze Polyester Powder Coated
Dimmable
No
Dimensions
13-3/4 Inch Width x 14-7/8 Inch Height
Degree of Protection
IP66
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Socket Type
No
Standards
UL Listed, IESNA LM-79 and LM-80 Tested
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813041056
Construction
Precision Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
78 Watt
Driver Type
89 Watt, 0.82 Amp at 120 Volt, 0.53 Amp at 208 Volt, 0.46 Amp at 240 Volt, 0.4 Amp at 277 Volt, Constant Current
Voltage Rating
120 - 277 Volt
Type
EZLED Series
CRI
68.0000
Color Temperature
5000K
Manufacturer Part Number
EZLED78T
Color
Cool White
UPC
01981304105
Manufacturer Name
Rab
Brand Name
Rab
Average Life
100000 Hour
Revit Files Link
LM Files Link

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.