Rab EZHH70QT Flood Light 70-Watt 120 - 277-Volt Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab EZHH70QT Flood Light 70-Watt 120 - 277-Volt Bronze

SKU: 40260
Rab Flood light in bronze finish, has precision die-cast aluminum housing for corrosion resistance and durability. This light features hydro formed aluminum reflector that is field adjustable to vertical or horizontal lamp positions and high-temperature tubular silicone gasket for weather proofing. The light has fins that release heat efficiently to extend the life of lamp and ballast title. The fixture works with 120-Volts, 208-Volts, 240-Volts and 277-Volts. This light is suitable for use in wet areas and ideal for ground mounting. The light with efficacy of 62 LPW, has a voltage rating from 120 to 277-Volts. The flood light meets UL and EISA 2007 standards.
  • The hinged lens frame is captive while relamping
  • Includes long life lamp
  • EZ grip locknut matches the fixture finish and can be adjusted with fingers, pliers or a screwdriver
  • Suitable for use in wet areas and ideal for ground mounting

Overview

Rab Flood light in bronze finish, has precision die-cast aluminum housing for corrosion resistance and durability. This light features hydro formed aluminum reflector that is field adjustable to vertical or horizontal lamp positions and high-temperature tubular silicone gasket for weather proofing. The light has fins that release heat efficiently to extend the life of lamp and ballast title. The fixture works with 120-Volts, 208-Volts, 240-Volts and 277-Volts. This light is suitable for use in wet areas and ideal for ground mounting. The light with efficacy of 62 LPW, has a voltage rating from 120 to 277-Volts. The flood light meets UL and EISA 2007 standards.

Specifications

Shade Type
No
Degree of Protection
No
Average Life
15000 Hour
Ballast Type
90 Watt, 0.6/0.9 Amp at 120 Volt, 0.3/0.5 Amp at 208 Volt, 0.3/0.5 Amp at 240 Volt, 0.3/0.4 Amp at 277 Volt HX-HPF Quad Tap
Dimensions
9 Inch Width x 8-3/4 Inch Depth x 9 Inch Height
Construction
Precision Die Cast Aluminum, High-Temperature Tubular Silicone Gasket
Dimmable
No
Lamp Wattage
70 Watt
Shape
No
UPC
01981317667
Lamp Included
Yes
Lamp Type/Designation
70 Watt 5600 Lumens HID Metal Halide
Reflector Type
Hydroformed Aluminum
Socket Type
ED17 Medium
Manufacturer Name
Rab
Manufacturer Part Number
EZHH70QT
UNSPSC
39111611
GTIN
00019813176673
Standards
UL Listed, EISA 2007 Compliant
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Voltage Rating
120 - 277 Volt
Mounting
1/2 Inch NPS Threaded Arm With Locking Swivel
RoHS Flag
No
Item Name
Flood Light
Finish
Bronze
Brand Name
Rab

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.