Rab DLED8R38N Dimmable Non-IC 8-Inch LED Retrofit Down Light 120 - 277-Volt AC Round 38-Watt 82 CRI 4000K White Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab DLED8R38N Dimmable Non-IC 8-Inch LED Retrofit Down Light 120 - 277-Volt AC Round 38-Watt 82 CRI 4000K White Polyester Powder Coated

SKU: 536502
Rab LED retrofit downlight in round shape has 8-Inch trim for lighting. This downlight in neutral color and white polyester powder-coat finish, has die-cast aluminum construction for durability. It incorporates micro prismatic diffusion lens to provide bright light. The downlight with a lamp life of 100000 Hours, features low profile design to enable compatibility with 8-Inch housing. The module has a voltage rating of 120 to 277-Volts AC at 50/60-Hz frequency. It has long life, high efficient surface mount LED lamp with a power rating of 38-Watts to deliver bright light with 82 CRI and 4000K color temperature. This dimmable LED retrofit downlight can be mounted on non-insulated ceiling using ceiling clamp. Downlight meets UL, IESNA LM-79, 80 and RoHS standards.
  • Dimmable
  • Comes in neutral color
  • Has white polyester powder-coat finish
  • Made from die-cast aluminum for corrosion resistance and durability

Overview

Rab LED retrofit downlight in round shape has 8-Inch trim for lighting. This downlight in neutral color and white polyester powder-coat finish, has die-cast aluminum construction for durability. It incorporates micro prismatic diffusion lens to provide bright light. The downlight with a lamp life of 100000 Hours, features low profile design to enable compatibility with 8-Inch housing. The module has a voltage rating of 120 to 277-Volts AC at 50/60-Hz frequency. It has long life, high efficient surface mount LED lamp with a power rating of 38-Watts to deliver bright light with 82 CRI and 4000K color temperature. This dimmable LED retrofit downlight can be mounted on non-insulated ceiling using ceiling clamp. Downlight meets UL, IESNA LM-79, 80 and RoHS standards.

Specifications

Socket Type
No
Shape
Round
Mounting
Ceiling Clamp
Lamp Wattage
38 Watt
Item Name
LED Retrofit Down Light
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Dimmable
Yes
Dimensions
9 Inch OD x 8-3/4 Inch Height
Degree of Protection
No
Voltage Rating
120 - 277 Volt AC
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111505
GTIN
00019813426716
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, RoHS Compliant
Trim Type
No
Trim Size
8 Inch
Construction
Die Cast Aluminum
Shade Type
Microprismatic Diffusion Lens
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
0.31 Amp at 120 Volt, 0.19 Amp at 208 Volt, 0.17 Amp at 240 Volt, 0.14 Amp at 277 Volt, Constant Current
Ceiling Type
Non-Insulated
CRI
82.0000
Color Temperature
4000K
Manufacturer Part Number
DLED8R38N
Manufacturer Name
Rab
UPC
01981342671
Color
Neutral
Brand Name
Rab
Average Life
100000 Hour

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.