Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab BLEDR24Y LED Bollard 24-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab BLEDR24Y LED Bollard 24-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

SKU: 398392
Rab Bollard light in bronze color, features polyester powder coated die-cast aluminum construction with extruded aluminum bollard light shaft. Specular polycarbonate lens offers even distribution of the light. Bollard light in round shape, uses one 24-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.14 - 0.26-Amp. Lamp in the bollard light has color temperature rating of 3000K and color rendering index of 82 to ensure optimal light level in the surrounding. Lamp offers 1161-Lumens of bright light output. Lamp has efficacy of 38 LPW. This anchor bolt mountable bollard light measures 42-Inch x 6-1/2-Inch. Bollard light has 100000 hours of life span. It comes with four leveling screws for easy installation. It withstands temperature rating of 40 deg C. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.
  • Patent-pending base mount design for super sturdy installation
  • 3 Configurations to provide 360, 270, 180 or 90-degree lighting pattern
  • Precision-engineered optics deliver maximum downward lighting without glare

Overview

Rab Bollard light in bronze color, features polyester powder coated die-cast aluminum construction with extruded aluminum bollard light shaft. Specular polycarbonate lens offers even distribution of the light. Bollard light in round shape, uses one 24-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.14 - 0.26-Amp. Lamp in the bollard light has color temperature rating of 3000K and color rendering index of 82 to ensure optimal light level in the surrounding. Lamp offers 1161-Lumens of bright light output. Lamp has efficacy of 38 LPW. This anchor bolt mountable bollard light measures 42-Inch x 6-1/2-Inch. Bollard light has 100000 hours of life span. It comes with four leveling screws for easy installation. It withstands temperature rating of 40 deg C. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.

Specifications

Socket Type
No
Shape
Round
Reflector Type
Specular Polycarbonate
Mounting
(4) Anchor Bolts
Lumens
1161 Lumens
Item Name
LED Bollard
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Dimmable
No
Lamp Wattage
24 Watt
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00019813036342
Standards
UL Listed, IESNA LM-79 and IESNA LM-80 Tested
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Class 2 LED, Two Driver, Constant Current
Dimensions
42 Inch Length x 6-1/2 Inch Width
Temperature Rating
40 deg C
CRI
82.0000
UPC
01981303634
Manufacturer Name
Rab
Construction
Die Cast Aluminum with Extruded Aluminum Bollard Shaft
Manufacturer Part Number
BLEDR24Y
Average Life
100000 Hour
Amperage Rating
0.14 - 0.26 Amp
Color Temperature
3000K
Brand Name
Rab
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.