Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab BLED20Y LED Bollard 20-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab BLED20Y LED Bollard 20-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

SKU: 111114
Rab Bollard light in bronze color, features precision die-cast aluminum housing with polyester powder coated finish. This bollard light uses one 20-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.08 - 0.19-Amp. Lamp in the bollard light has color temperature rating of 3000K and color rendering index of 71 to ensure optimal light level in the surrounding. Lamp offers 985-Lumens of bright light output. Lamp has efficacy of 45 LPW. This 42-Inch bollard light mountable bollard light measures 42-Inch x 5-Inch x 13-1/4-Inch. This bollard light has 100000 hours of life span. It withstands temperature rating of 55 deg C. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.
  • High output LED
  • Superior heat sinking with die-cast aluminum housing
  • Features precision die cast aluminum housing

Overview

Rab Bollard light in bronze color, features precision die-cast aluminum housing with polyester powder coated finish. This bollard light uses one 20-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.08 - 0.19-Amp. Lamp in the bollard light has color temperature rating of 3000K and color rendering index of 71 to ensure optimal light level in the surrounding. Lamp offers 985-Lumens of bright light output. Lamp has efficacy of 45 LPW. This 42-Inch bollard light mountable bollard light measures 42-Inch x 5-Inch x 13-1/4-Inch. This bollard light has 100000 hours of life span. It withstands temperature rating of 55 deg C. Bollard light is UL listed and meets IESNA LM-79 & IESNA LM-80 standards.

Specifications

Socket Type
No
Shape
Rectangular
Mounting
42 Inch Bollard
Lumens
985 Lumens
Item Name
LED Bollard
Frequency Rating
50/60 Hz
Finish
Bronze Polyester Powder Coated
Dimmable
No
Lamp Wattage
20 Watt
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39111605
GTIN
00019813155807
Standards
UL Listed, IESNA LM-79 and IESNA LM-80 Tested
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Class 2 LED, Constant Current
Dimensions
42 Inch Length x 5 Inch Width x 13-1/4 Inch Height
Temperature Rating
55 deg C
CRI
71.0000
UPC
01981315580
Manufacturer Name
Rab
Construction
Precision Die Cast Aluminum Housing, Lens Frame
Manufacturer Part Number
BLED20Y
Average Life
100000 Hour
Amperage Rating
0.08 - 0.19 Amp
Color Temperature
3000K
Brand Name
Rab
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.