Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab BLED18Y LED Bollard 18-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab BLED18Y LED Bollard 18-Watt 120 - 277-Volt 3000K Polyester Bronze Powder Coated

SKU: 394607
Rab LED bollard in bronze color, features die-cast aluminum construction. It has specular polycarbonate reflector for uniform light distribution. It has high temperature silicone gaskets that seal out moisture. This square LED bollard accommodates 18-Watt 83 CRI 907-Lumens 3000K LED lamp. Lamp has voltage rating of 120 - 277-Volts. Anchor bolt mountable LED bollard measures 6.5-Inch x 42-Inch. It has patent-pending base mount design for super sturdy installation. LED bollard is UL wet location listed.
  • 3 Configurations to provide 360°, 270°, 180° or 90° lighting pattern
  • Precision-engineered optics deliver maximum downward lighting without glare
  • Four leveling screws provided for easy fitting
  • 100,000-hour LED lifespan
  • Clear and vandal-resistant polycarbonate lens
  • Electrical drivers constant current, Class 2, 100 - 277-Volts, 50/60-Hz, 6-Kilo-Volts surge protection, 720-Milli-Amps, 100 - 277-Volt AC 0.4-Amps

Overview

Rab LED bollard in bronze color, features die-cast aluminum construction. It has specular polycarbonate reflector for uniform light distribution. It has high temperature silicone gaskets that seal out moisture. This square LED bollard accommodates 18-Watt 83 CRI 907-Lumens 3000K LED lamp. Lamp has voltage rating of 120 - 277-Volts. Anchor bolt mountable LED bollard measures 6.5-Inch x 42-Inch. It has patent-pending base mount design for super sturdy installation. LED bollard is UL wet location listed.

Specifications

Socket Type
No
Shape
Square
Reflector Type
Specular Polycarbonate
Mounting
(4) Anchor Bolts
Lumens
907 Lumens
Item Name
LED Bollard
Finish
Bronze Polyester Powder Coated
Dimmable
No
Lamp Wattage
18 Watt
Voltage Rating
120/208/240/277 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00019813103266
Standards
UL Listed, Wet Location Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Class 2 LED, Constant Current
Dimensions
6.5 Inch Width x 42 Inch Height
Temperature Rating
40 deg C Ambient
CRI
83.0000
UPC
01981310326
Manufacturer Name
Rab
Construction
Die Cast Aluminum with Extruded Aluminum Bollard Shaft
Manufacturer Part Number
BLED18Y
Color
Warm
Average Life
100000 Hour
Amperage Rating
0.24/0.18/0.15/0.12 Amp
Color Temperature
3000K
Brand Name
Rab
Test Report Files Link

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.