Rab BAYLED78W LED High Bay Fixture 78-Watt 120 - 277-Volt 68 CRI 5100K 7463-Lumens LED Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab BAYLED78W LED High Bay Fixture 78-Watt 120 - 277-Volt 68 CRI 5100K 7463-Lumens LED Polyester Powder Coated

SKU: 100945
Rab LED High bay fixture in polyester powder coat finish, features die-cast aluminum housing. Fixture in white color, has tempered glass lens shade and specular vacuum metalized polycarbonate reflector. It has 78-Watt 68 CRI 5100K LED that offers 7463-Lumens light output. Lamp has voltage rating of 120 - 277 Volt, current rating of 0.4 - 0.82-Amp and frequency rating of 50/60-Hz. Lamp has average life of 100000 hours. Round fixture with Class 2 constant current driver, is hook/chain mountable. It measures 12.5-Inch Dia x 9.375-Inch and withstands temperature rating of 55 deg C. LED High bay fixture is UL listed and RoHS compliant.
  • Replaces 250-Watt MH high bays
  • Reduces energy consumption by 67%
  • Constant current, 720-Milli-Amp, Class 2 with 6-Kilo-Volt surge protection driver
  • Heavy-duty 3/4-Inch NPS hook and 3-ft safety chain
  • Total harmonic distortion of 12.2% at 120-Volts
  • Suitable for damp locations
  • 89-Watt Driver. Efficacy of 84 LPW

Overview

Rab LED High bay fixture in polyester powder coat finish, features die-cast aluminum housing. Fixture in white color, has tempered glass lens shade and specular vacuum metalized polycarbonate reflector. It has 78-Watt 68 CRI 5100K LED that offers 7463-Lumens light output. Lamp has voltage rating of 120 - 277 Volt, current rating of 0.4 - 0.82-Amp and frequency rating of 50/60-Hz. Lamp has average life of 100000 hours. Round fixture with Class 2 constant current driver, is hook/chain mountable. It measures 12.5-Inch Dia x 9.375-Inch and withstands temperature rating of 55 deg C. LED High bay fixture is UL listed and RoHS compliant.

Specifications

Driver Type
Class 2, Constant Current
Country Of Origin
China
Reflector Type
Specular Vacuum Metalized Polycarbonate
Shape
Round
Socket Type
No
Temperature Rating
55 deg C
Voltage Rating
120 - 277 Volt
Energy Star Flag
No
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
Tempered Glass
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813040608
Standards
UL Listed, IESNA LM-79 and LM-80, RoHS Compliant
Mounting
Chain/Hook
Lumens
7463 Lumens
Lamp Wattage
78 Watt
Amperage Rating
0.4 - 0.82 Amp
Manufacturer Part Number
BAYLED78W
Manufacturer Name
Rab
UPC
01981304060
Average Life
100000 Hour
Item Name
LED High Bay Fixture
Frequency Rating
50/60 Hz
Finish
White Polyester Powder Coated
Dimmable
No
Dimensions
12.5 Inch Dia x 9.375 Inch Height
Degree of Protection
No
CRI
68.0000
Construction
Die Cast Aluminum Housing
Color Temperature
5100K
Brand Name
Rab

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.