Rab ALEDC52 LED Type III Distribution Area Light 52-Watt 120 - 277-Volt 5000K Polyester Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab ALEDC52 LED Type III Distribution Area Light 52-Watt 120 - 277-Volt 5000K Polyester Bronze Powder Coated

SKU: 123838
Rab Area light in polyester powder coated finish, features precision die-cast aluminum housing. Light in bronze color, has specular vacuum-metalized polycarbonate reflector. It has one 52-Watt LED lamp that offers 5903-Lumens light output. The 65-CRI lamp has a color temperature of 5000K. Lamp has average life of 100000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.24 - 0.51-Amp. It has power rating of 52-Watts and frequency rating of 50/60-Hz. Area light with constant current and Class 2 driver, is pole mountable. It measures 12-7/8-Inch x 10-1/2 x 11-Inch. It withstands temperature range of -40 to 40 deg C. Area light is UL/DLC listed.
  • High-output LED light engine
  • Maintains 70% of initial lumens at 100,000 hours
  • Weather-proof high temperature silicone gaskets

Overview

Rab Area light in polyester powder coated finish, features precision die-cast aluminum housing. Light in bronze color, has specular vacuum-metalized polycarbonate reflector. It has one 52-Watt LED lamp that offers 5903-Lumens light output. The 65-CRI lamp has a color temperature of 5000K. Lamp has average life of 100000 hours. It has voltage rating of 120 - 277-Volt and current rating of 0.24 - 0.51-Amp. It has power rating of 52-Watts and frequency rating of 50/60-Hz. Area light with constant current and Class 2 driver, is pole mountable. It measures 12-7/8-Inch x 10-1/2 x 11-Inch. It withstands temperature range of -40 to 40 deg C. Area light is UL/DLC listed.

Specifications

Lumens
5903 Lumens
Shape
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Mounting
Pole
Lamp Wattage
52 Watt
Item Name
Area Light
Frequency Rating
50/60 Hz
Finish
Polyester Powder Coated Bronze
Dimmable
No
Dimensions
12-7/8 Inch Width x 11 Inch Depth x 10-1/2 Inch Height
Degree of Protection
No
Socket Type
No
Type
Type III Distribution
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813029276
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Shade Type
No
Construction
Precision Die Cast Aluminum
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Class 2, (2) Constant Current
Voltage Rating
120 - 277 Volt
CRI
65.0000
Temperature Rating
-40 to 40 deg C
Color Temperature
5000K
UPC
01981302927
Manufacturer Name
Rab
Manufacturer Part Number
ALEDC52
Brand Name
Rab
Average Life
100000 Hour
Amperage Rating
0.24 - 0.51 Amp
Test Report Files Link

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.