Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab ALED5T78 ALED Series Type V Distribution Circular LED Area Light Fixture 78-Watt 120 - 277-Volt 5000K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab ALED5T78 ALED Series Type V Distribution Circular LED Area Light Fixture 78-Watt 120 - 277-Volt 5000K Bronze

SKU: 126580
Rab ALED Series Type V Circular Distribution LED Area light fixture in bronze color, has precision die-cast aluminum construction with polyester powder-coated finish. Specular vacuum-metalized polycarbonate reflector ensures even and bright illuminations. This fixture employs one 78-Watt LED lamp with average lifespan of 100000 hours, which delivers brightness of 7021 Lumens. LED lamp has color rendering index of 64 and color temperature of 5000K. Lamp has voltage rating of 120 - 277-Volts.

This light fixture features superior thermal management with airflow fins for long lasting service life. It measures 16-Inch x 22-1/2-Inch. It comes with and high temperature silicone gasket and clear tempered glass lens. It is compatible with standard 2-3/8-Inch and 3-Inch tenons. It is suitable for large outdoor areas such as parking lots, corporate parks and retail settings. Light fixture is UL listed, IESNA tested and Design Lights Consortium qualified.
  • 100000-hour LED lifespan
  • No bi-level
  • Features precision die-cast aluminum construction
  • Specular vacuum-metalized polycarbonate reflectors
  • EPA= 1.2
  • Ambient temperature of 40 deg C

Overview

Rab ALED Series Type V Circular Distribution LED Area light fixture in bronze color, has precision die-cast aluminum construction with polyester powder-coated finish. Specular vacuum-metalized polycarbonate reflector ensures even and bright illuminations. This fixture employs one 78-Watt LED lamp with average lifespan of 100000 hours, which delivers brightness of 7021 Lumens. LED lamp has color rendering index of 64 and color temperature of 5000K. Lamp has voltage rating of 120 - 277-Volts.

This light fixture features superior thermal management with airflow fins for long lasting service life. It measures 16-Inch x 22-1/2-Inch. It comes with and high temperature silicone gasket and clear tempered glass lens. It is compatible with standard 2-3/8-Inch and 3-Inch tenons. It is suitable for large outdoor areas such as parking lots, corporate parks and retail settings. Light fixture is UL listed, IESNA tested and Design Lights Consortium qualified.

Specifications

Socket Type
No
Shape
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Lamp Wattage
78 Watt
Lumens
7021 Lumens
Item Name
LED Area Light Fixture
Finish
Bronze Polyester Powder Coated
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Voltage Rating
120 - 277 Volt
Standards
UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813039213
Dimensions
16 Inch Width x 22-1/2 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
89 Watt, 0.74 Amp at 120 Volt, 0.47 Amp at 208 Volt, 0.41 Amp at 240 Volt, 0.35 Amp at 277 Volt, Constant Current
Dimmable
No
Type
ALED Series, Type V Distribution, Circular
Degree of Protection
IP66
CRI
64.0000
Manufacturer Part Number
ALED5T78
Color
Cool
UPC
01981303921
Manufacturer Name
Rab
Average Life
100000 Hour
Brand Name
Rab
Color Temperature
5000K
Construction
Precision Die Cast Aluminum
Revit Files Link LM Files Link

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.