Socket Type | No |
Shape | No |
---|---|---|---|
Reflector Type | Specular Vacuum Metalized Polycarbonate |
Lamp Wattage | 52 Watt |
Lumens | 4019 Lumens |
Item Name | LED Area Light Fixture |
Finish | Bronze Polyester Powder Coated |
Type | ALED Series, Type V Distribution, Circular |
Standards | UL Listed, IESNA LM-79 and LM-80 Tested, DLC Listed |
Energy Star Flag | No |
Country Of Origin | United States of America |
Made In America | Yes |
RoHS Flag | No |
UNSPSC | 39112102 |
GTIN | 00019813038933 |
Voltage Rating | 120 - 277 Volt |
Shade Type | No |
Lamp Type/Designation | LED |
Lamp Included | Yes |
Driver Type | 59 Watt, 0.49 Amp at 120 Volt, 0.31 Amp at 208 Volt, 0.27 Amp at 240 Volt, 0.24 Amp at 277 Volt, Constant Current |
Dimensions | 16 Inch Width x 22-1/2 Inch Height |
Dimmable | No |
Temperature Rating | 40 deg C Ambient, -40 deg C Minimum Starting |
Degree of Protection | No |
CRI | 81.0000 |
Manufacturer Name | Rab |
UPC | 01981303893 |
Color | Neutral |
sku | 130086 |
Manufacturer Part Number | ALED5T52N |
Construction | Precision Die Cast Aluminum |
Color Temperature | 4000K |
Brand Name | Rab |
Average Life | 100000 Hour |
Is Not Returnable | No |
Hazardous Materials Code | N |
LM Files | Link | Revit Files | Link |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.