Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Rab ALED3T78/PC ALED Series Type III Distribution LED High Wattage Area Light Fixture 78-Watt 120-Volt Button 5100K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Rab ALED3T78/PC ALED Series Type III Distribution LED High Wattage Area Light Fixture 78-Watt 120-Volt Button 5100K Bronze

SKU: 121409
Rab ALED Series Type III Distribution LED High wattage area light fixture in bronze color, has die-cast aluminum construction with polyester powder-coated finish. Specular vacuum-metalized polycarbonate reflector ensures even and bright illuminations. This fixture employs one 78-Watt LED lamp with average lifespan of 100000 hours, which delivers brightness of 6911 Lumens. LED lamp has color rendering index of 67 and color temperature of 5100K. Lamp has voltage rating of 120-Volts.

This light fixture features thermal management system with external airflow fins for long lasting service life. It measures 23.4-Inch x 15-Inch x 4.5-Inch. It comes with high temperature silicon gasket, lens frame and mounting arm. This light fixture operates at -40 to 40 deg C. It is suitable for roadway, general parking and other area lighting applications where a larger pool of lighting is necessary. Light fixture is UL listed, IESNA tested, Design Lights Consortium qualified and Dark Sky approved.
  • LED lifespan of 100000 hours
  • 66% Energy cost savings vs HID
  • No bi-level
  • Comes with 120-Volt button photocell
  • Die-cast aluminum housing, lens frame and mounting arm
  • Specular vacuum-metalized polycarbonate reflectors

Overview

Rab ALED Series Type III Distribution LED High wattage area light fixture in bronze color, has die-cast aluminum construction with polyester powder-coated finish. Specular vacuum-metalized polycarbonate reflector ensures even and bright illuminations. This fixture employs one 78-Watt LED lamp with average lifespan of 100000 hours, which delivers brightness of 6911 Lumens. LED lamp has color rendering index of 67 and color temperature of 5100K. Lamp has voltage rating of 120-Volts.

This light fixture features thermal management system with external airflow fins for long lasting service life. It measures 23.4-Inch x 15-Inch x 4.5-Inch. It comes with high temperature silicon gasket, lens frame and mounting arm. This light fixture operates at -40 to 40 deg C. It is suitable for roadway, general parking and other area lighting applications where a larger pool of lighting is necessary. Light fixture is UL listed, IESNA tested, Design Lights Consortium qualified and Dark Sky approved.

Specifications

Mounting
Arm
Socket Type
No
Shape
No
Reflector Type
Specular Vacuum Metalized Polycarbonate
Power Factor
0.99
Lamp Wattage
78 Watt
Lumens
6911 Lumens
Item Name
LED High Wattage Area Light Fixture
Includes
Button Photocell
Finish
Polyester Powder Coated
Temperature Rating
40 deg C Ambient, -40 deg C Minimum Starting
Voltage Rating
120 Volt
Standards
UL Listed, IESNA LM-79 and IESNA LM-80 Tested, DLC Listed, Dark Sky Approved
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39112102
GTIN
00019813031170
Dimensions
23.4 Inch Length x 15 Inch Width x 4.5 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
78 Watt, 0.66 Amp at 120 Volt, Constant Current
Dimmable
No
Type
ALED Series, Type III Distribution
Degree of Protection
IP66
CRI
67.0000
Manufacturer Part Number
ALED3T78/PC
Color
Bronze
UPC
01981303117
Manufacturer Name
Rab
Average Life
100000 Hour
Brand Name
Rab
Color Temperature
5100K
Construction
Die Cast Aluminum
Revit Files Link LM Files Link

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.