Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting VVKY9658BN Classic 1-Light Portable 3-Way Floor Lamp 150-Watt 120-Volt Brushed Nickel Vivid

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting VVKY9658BN Classic 1-Light Portable 3-Way Floor Lamp 150-Watt 120-Volt Brushed Nickel Vivid

SKU: 413840
Quoizel Lighting Vivid Collection 1-Light portable floor lamp in brushed nickel finish, features steel base construction. A white hardback fabric shade with double trim brings elegance to the home. This classic style lamp in circular shape, uses one 150-Watt 3-Way medium base bulb that has voltage rating of 120-Volts. This lamp measures 16-Inch x 16-Inch x 58-Inch. It comes with 12-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is cUL listed.
  • Comes in brushed nickel finish
  • Lamp power rating of 150-Watts
  • Measures 16-Inch x 16-Inch x 58-Inch

Overview

Quoizel Lighting Vivid Collection 1-Light portable floor lamp in brushed nickel finish, features steel base construction. A white hardback fabric shade with double trim brings elegance to the home. This classic style lamp in circular shape, uses one 150-Watt 3-Way medium base bulb that has voltage rating of 120-Volts. This lamp measures 16-Inch x 16-Inch x 58-Inch. It comes with 12-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is cUL listed.

Specifications

Degree of Protection
No
Collection
Vivid
Voltage Rating
120 Volt
Type
Portable
Lamp Included
No
Lamp Type/Designation
(1) 150 Watt 3-Way
Socket Type
Medium
Standards
cUL Listed
Shade Type
White Hardback Fabric with Double Trim
UNSPSC
39111500
Energy Star Flag
No
Style
Classic
Dimensions
16 Inch Width x 16 Inch Depth x 58 Inch Height
Shape
Circular
Manufacturer Part Number
VVKY9658BN
Manufacturer Name
Quoizel Lighting
UPC
61172825506
Dimmable
No
Includes
Rotary Socket (Low/Medium/High/Off) Switch
Item Name
Floor Lamp
Lamp Wattage
150 Watt
Finish
Brushed Nickel
Construction
Steel Base
Brand Name
Quoizel Lighting
Number of Lamps
1.0000

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.