Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Degree of Protection | No |
Lamp Type/Designation | (3) 75/18 Watt CFL |
Lamp Included | No |
Collection | Vivid |
Type | Portable |
Voltage Rating | 120 Volt |
UNSPSC | 39111500 |
Shade Type | White Hardback Fabric with Double Trim |
Standards | cUL Listed |
Socket Type | Medium |
Energy Star Flag | No |
sku | 413838 |
Style | Classic |
Shape | Circular |
UPC | 61172825502 |
Manufacturer Name | Quoizel Lighting |
Manufacturer Part Number | VVKY9558BN |
Construction | Steel Base |
Dimensions | 16 Inch Width x 16 Inch Depth x 58 Inch Height |
Dimmable | No |
Finish | Brushed Nickel |
Brand Name | Quoizel Lighting |
Includes | Rotary (2) Circuit on Base (li,l2,l1-l2/Off) Switch |
Item Name | Floor Lamp |
Lamp Wattage | 75/18 Watt |
Number of Lamps | 3.0000 |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.