Quoizel Lighting TY8603C 3-Light Bath Light Fixture 300-Watt 120-Volt AC Polished Chrome Taylor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TY8603C 3-Light Bath Light Fixture 300-Watt 120-Volt AC Polished Chrome Taylor

SKU: 285467
Quoizel Lighting Taylor Collection Bath light fixture accommodates three 100-Watt incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. It features 3-1/2-Inch x 5-1/2-Inch opal etched glass shade brings elegance to the home. Transitional fixture in polished chrome finish, features steel construction. It has a dimension of 21-Inch x 5.5-Inch x 7.5-Inch. This up/down/wall mountable fixture has 5.5-Inch center to top height. It has 0.5-ft lead wire for hassle-free installation. Fixture power rating of 300-Watts. Fixture is ETL listed.
  • Fixture wattage of 300-Watts
  • Voltage rating of 120-Volts
  • Accommodates three lamps

Overview

Quoizel Lighting Taylor Collection Bath light fixture accommodates three 100-Watt incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. It features 3-1/2-Inch x 5-1/2-Inch opal etched glass shade brings elegance to the home. Transitional fixture in polished chrome finish, features steel construction. It has a dimension of 21-Inch x 5.5-Inch x 7.5-Inch. This up/down/wall mountable fixture has 5.5-Inch center to top height. It has 0.5-ft lead wire for hassle-free installation. Fixture power rating of 300-Watts. Fixture is ETL listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt AC
Standards
ETL Listed
Base Backplate
7 Inch Width x 4.5 Inch Height
Shade Size
3-1/2 Inch x 5-1/2 Inch
Collection
Taylor
Shade Type
Opal Etched Glass
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100 Watt Incandescent
Style
Transitional
Socket Type
Medium
Shape
No
UPC
61172817437
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TY8603C
Brand Name
Quoizel Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Up/Down/Wall
Lamp Wattage
100 Watt
Item Name
Bath Light Fixture
Finish
Polished Chrome
Dimmable
No
Dimensions
21 Inch Width x 5.5 Inch Depth x 7.5 Inch Height
Degree of Protection
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.