Tour  

Quoizel Lighting TY8603AN 3-Light Contemporary/Modern Bath Fixture 100/23-Watt 120-Volt Antique Nickel Taylor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TY8603AN 3-Light Contemporary/Modern Bath Fixture 100/23-Watt 120-Volt Antique Nickel Taylor

SKU: 118457
Quoizel Lighting Taylor Collection 3-Light bath light fixture in antique nickel finish, features steel construction. Opal etched glass shade brings elegance to the home. This contemporary/modern light fixture uses three 100-/23-Watt A-19 lamps. Medium/CFL socket lamp has voltage rating of 120-Volts. It measures 21-Inch x 7.5-Inch. This up/down mountable light fixture has 6-Inch lead wire for hassle-free installation. Fixture is ETL listed.
  • Lamp power rating of 100/23-Watts
  • Measures 21-Inch x 7.5-Inch
  • Comes in antique nickel finish

Overview

Quoizel Lighting Taylor Collection 3-Light bath light fixture in antique nickel finish, features steel construction. Opal etched glass shade brings elegance to the home. This contemporary/modern light fixture uses three 100-/23-Watt A-19 lamps. Medium/CFL socket lamp has voltage rating of 120-Volts. It measures 21-Inch x 7.5-Inch. This up/down mountable light fixture has 6-Inch lead wire for hassle-free installation. Fixture is ETL listed.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Standards
ETL Listed
Base Backplate
7 Inch Width x 4.5 Inch Height
Shade Size
3-1/2 Inch x 5-1/2 Inch
Collection
Taylor
Shade Type
Etched Opal Glass
Fixture Wattage
300/69 Watt
Lamp Included
No
Lamp Type/Designation
(3) 100/23 Watt A19 Base, CFL
Style
Contemporary/Modern
Socket Type
Medium
Shape
No
UPC
61172815206
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TY8603AN
Brand Name
Quoizel Lighting
Construction
Steel
Number of Lamps
3.0000
Mounting
Up/Down
Lamp Wattage
100/23 Watt
Item Name
Bath Fixture
Finish
Antique Nickel
Dimmable
No
Dimensions
21 Inch Width x 7.5 Inch Height
Degree of Protection
No
Is PFA Discontinued
No
Leaf Node Search
Bath/Vanity Light
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Bath/Vanity Light

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.