Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TFVY1716VA 2-Light Ceiling Fixture 75/18-Watt 120-Volt Bronze Victory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TFVY1716VA 2-Light Ceiling Fixture 75/18-Watt 120-Volt Bronze Victory

SKU: 413811
Quoizel Lighting Victory Collection 2-Light ceiling fixture in bronze finish, features high-strength steel construction. Tiffany glass measuring 6-Inch x 16-Inch x 16-Inch, offers even light distribution. This fixture supports two 75-/18-Watt CFL spiral lamps that have voltage rating of 120-Volts. This fixture measures 16-Inch x 16-Inch x 12.8-Inch. This semi-flush mountable fixture comes with 6-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for foyer and hallway. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 150-Watts/36-Watts
  • Measures 16-Inch x 16-Inch x 12.8-Inch
  • Comes in bronze finish

Overview

Quoizel Lighting Victory Collection 2-Light ceiling fixture in bronze finish, features high-strength steel construction. Tiffany glass measuring 6-Inch x 16-Inch x 16-Inch, offers even light distribution. This fixture supports two 75-/18-Watt CFL spiral lamps that have voltage rating of 120-Volts. This fixture measures 16-Inch x 16-Inch x 12.8-Inch. This semi-flush mountable fixture comes with 6-Inch base backplate and 6-Inch lead wire for hassle-free installation. It is ideal for foyer and hallway. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
6 Inch
Collection
Victory
Fixture Wattage
150/36 Watt
Lamp Type/Designation
(2) 75 Watt A19, 18 Watt CFL Spiral
Shape
No
Shade Size
6 Inch x 16 Inch x 16 Inch
Shade Type
Tiffany Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Quoizel Lighting
Construction
Steel
Degree of Protection
No
UPC
61172825435
Dimensions
16 Inch Width x 16 Inch Depth x 12.8 Inch Height
Dimmable
No
Finish
Bronze
Number of Lamps
2.0000
Mounting
Semi-Flush
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TFVY1716VA
Lamp Wattage
75/18 Watt
Item Name
Ceiling Fixture
Standards
ETL Listed, Damp Location Rated
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.