Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TFT16191A1VA Transitional 2-Light Portable Table Lamp 75/18-Watt 120-Volt Vintage Bronze Inglenook

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TFT16191A1VA Transitional 2-Light Portable Table Lamp 75/18-Watt 120-Volt Vintage Bronze Inglenook

SKU: 129909
Quoizel Lighting Inglenook Collection 2-Light portable table lamp in bronze finish, features resin base construction. Tiffany glass shade brings elegance to the home. This transitional style lamp in circular shape, uses two 75-/18-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 15.5-Inch x 15.5-Inch x 25-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is ETL listed.
  • Comes in bronze finish
  • Lamp power rating of 75/18-Watts
  • Voltage rating of 120-Volts

Overview

Quoizel Lighting Inglenook Collection 2-Light portable table lamp in bronze finish, features resin base construction. Tiffany glass shade brings elegance to the home. This transitional style lamp in circular shape, uses two 75-/18-Watt medium base CFL bulbs that have voltage rating of 120-Volts. This lamp measures 15.5-Inch x 15.5-Inch x 25-Inch. It comes with 8-ft lead wire for hassle-free installation. This lamp is ideal for use in bedroom, den and dining room. Lamp is ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Lamp Type/Designation
(2) 75/18 Watt 'CFL
Lamp Included
No
Collection
Inglenook
Type
Portable
Voltage Rating
120 Volt
UNSPSC
39111500
Shade Type
Tiffany Glass
Standards
ETL Listed
Socket Type
Medium
Energy Star Flag
No
Style
Transitional
Shape
Circular
UPC
61172810209
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TFT16191A1VA
Construction
Resin Base
Dimensions
15.5 Inch Width x 15.5 Inch Depth x 25 Inch Height
Dimmable
No
Finish
Bronze
Brand Name
Quoizel Lighting
Includes
Pull Chain Socket (On/Off) Switch
Item Name
Table Lamp
Lamp Wattage
75/18 Watt
Number of Lamps
2.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.