Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TFBF348VB 3-Light 1-Tier Chandelier 100-Watt 120-Volt AC Bronze Belle Fleur

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TFBF348VB 3-Light 1-Tier Chandelier 100-Watt 120-Volt AC Bronze Belle Fleur

SKU: 418815
Quoizel Lighting Belle Fleur Collection 1-Tier chandelier uses three 100-Watt incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This tiffany chandelier has bronze finish and resin construction. Tiffany belle fleur glass shade brings elegance to the home. It measures 48-Inch x 18-Inch x 16-Inch. This ceiling chain mountable chandelier has 96-Inch lead wire for hassle-free installation. It is suitable for billiards room, kitchen room and damp locations. Chandelier is ETL listed.
  • High-strength resin construction for longer endurance
  • Comes in bronze finish
  • Make use of three 100-Watt incandescent lamps

Overview

Quoizel Lighting Belle Fleur Collection 1-Tier chandelier uses three 100-Watt incandescent lamps. Medium socket lamp has voltage rating of 120-Volts. This tiffany chandelier has bronze finish and resin construction. Tiffany belle fleur glass shade brings elegance to the home. It measures 48-Inch x 18-Inch x 16-Inch. This ceiling chain mountable chandelier has 96-Inch lead wire for hassle-free installation. It is suitable for billiards room, kitchen room and damp locations. Chandelier is ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Bulb Base Group
No
Light Color
No
Start Type
No
Bulb Base
No
Color Temperature
No
Brand Name
Quoizel Lighting
Shade Type
Tiffany Belle Fleur Glass
Lamp Type/Designation
(3) 100 Watt Incandescent
Lamp Included
No
Fixture Wattage
300 Watt
Collection
Belle Fleur
Standards
ETL Listed
UNSPSC
39111506
UPC
61172811045
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TFBF348VB
Voltage Rating
120 Volt AC
Energy Star Flag
No
Base Backplate
8 Inch Length x 4-1/2 Inch Width
Type
1-Tier
Construction
Resin
Degree of Protection
No
Dimensions
48 Inch Width x 16 Inch Depth x 18 Inch Height
Dimmable
No
Finish
Bronze
Item Name
Chandelier
Lamp Wattage
100 Watt
Socket Type
Medium
Mounting
Ceiling
Style
Tiffany
Shape
No
Number of Lamps
3.0000

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.