Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Quoizel Lighting TFAS1817VA 3-Light Pendant Fixture 100/23-Watt 120-Volt Bronze Asheville

  

*Images are for illustration purposes only and may not be an exact representation of the product

Quoizel Lighting TFAS1817VA 3-Light Pendant Fixture 100/23-Watt 120-Volt Bronze Asheville

SKU: 413809
Quoizel Lighting Asheville Collection 3-Light pendant fixture in bronze finish, features steel construction. Tiffany glass measuring 7.75-Inch x 17-Inch x 17-Inch, offers even light distribution. Fixture supports three 100-/23-Watt CFL spiral lamps that have voltage rating of 120-Volts. Fixture measures 17-Inch x 17-Inch x 17.5-Inch. Base backplate of this fixture measures 1.75-Inch x 5.5-Inch. Fixture comes with 8-ft lead wire for hassle-free installation. It is ideal for dining room, foyer and kitchen. Fixture is ETL listed for damp locations.
  • Fixture has power rating of 300-Watts/69-Watts
  • Measures 17-Inch x 17-Inch x 17.5-Inch
  • Comes in bronze finish

Overview

Quoizel Lighting Asheville Collection 3-Light pendant fixture in bronze finish, features steel construction. Tiffany glass measuring 7.75-Inch x 17-Inch x 17-Inch, offers even light distribution. Fixture supports three 100-/23-Watt CFL spiral lamps that have voltage rating of 120-Volts. Fixture measures 17-Inch x 17-Inch x 17.5-Inch. Base backplate of this fixture measures 1.75-Inch x 5.5-Inch. Fixture comes with 8-ft lead wire for hassle-free installation. It is ideal for dining room, foyer and kitchen. Fixture is ETL listed for damp locations.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Lamp Included
No
Voltage Rating
120 Volt
Base Backplate
1.75 Inch Length x 5.5 Inch Width
Collection
Asheville
Fixture Wattage
300/69 Watt
Lamp Type/Designation
(3) 100 Watt A19, 23 Watt CFL Spiral
Shape
No
Shade Size
7.75 Inch x 17 Inch x 17 Inch
Shade Type
Tiffany Glass
Energy Star Flag
No
UNSPSC
39111521
Socket Type
Medium
Brand Name
Quoizel Lighting
Construction
Steel
Degree of Protection
No
UPC
61172825379
Dimensions
17 Inch Width x 17 Inch Depth x 17.5 Inch Height
Dimmable
No
Finish
Bronze
Number of Lamps
3.0000
Manufacturer Name
Quoizel Lighting
Manufacturer Part Number
TFAS1817VA
Lamp Wattage
100/23 Watt
Item Name
Pendant Fixture
Standards
ETL Listed, Damp Location Rated
Is PFA Discontinued
Yes

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.